RL460WH840PK - 4" Led Recessed Retrofit

Cooper Halo

  • $42.49 (Each)
  • $42.49 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RL460WH840PK
Manufacturer
Cooper Halo
Manufacturer's Part Number
RL460WH840PK
Description
4" Led Recessed Retrofit
4" Retrofit Baffle-Trim Led Module, 120V, 80CRI, 4000 K, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083711888 / 00080083711888
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.49 (Each)
Stock Availability
Katy
0
Houston RDC
0
All Stores
0
Resources
Images
 
 
RL460WH840PK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
87.5m
Ballast Type
N/A IN
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Wattage
9.6 in
Dimensions and Weight
Height
4.25 in
Length
6.0 in
Width
PACKAGING QUANTITY 25 PIECES PER CARTON
Descriptions
Description
4" LED RECESSED RETROFIT
Long Description
4" Retrofit Baffle-Trim LED Module, 120V, 80CRI, 4000 K, White
Product Type
Halo RL4 WH 80CRI 4000K PK, Cob
Special Features
ENERGY STAR® certified
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
RL460WH840PK
Sub Brand
RL4 Series
GTIN
00080083711888
UPC
080083711888
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
RL4 LED
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
Standard
Energy Star Qualfied
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat