RL560WH6835 - 5/6" 7W Led Retro 35K WHT

Cooper Halo

  • $31.64 (Each)
  • $31.64 (Each)

In-Stock: 0 available locally (Oklahoma City, OK) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RL560WH6835
Manufacturer
Cooper Halo
Manufacturer's Part Number
RL560WH6835
Description
5/6" 7W Led Retro 35K WHT
5"/6" Retrofit Baffle-Trim Led Module, 120V, 80CRI, 3500 K, White
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083642199 / 00080083642199
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.64 (Each)
Stock Availability
Oklahoma City
0
All Stores
0
Resources
Images
 
 
RL560WH6835 - Video
 
RL560WH6835 - Small Image
 
RL560WH6835 - Large Image
Attachments
 
 
RL560WH6835 - Specification Sheet
Brochures
 
 
RL560WH6835 - Brochure
Other Links
 
 
RL560WH6835 - Other
 
RL560WH6835 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1 PH
Wattage
9.6W
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
amperage rating
150m A
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Ballast Type
N/A IN
Material, Color, and Finish
Color
WHITE GLOSS
Dimensions and Weight
Length
8.63 in
Height
51894
Width
PACKAGING QUANTITY 25 PIECES PER CARTON
Descriptions
Product Type
Halo RL56 WH 80CRI 3500K, C&I, GW
Description
5/6" 7W LED RETRO 35K WHT
extra long description
ETNCL RL560WH6835 HALO RL56 WH 80CR
Long Description
5"/6" Retrofit Baffle-Trim LED Module, 120V, 80CRI, 3500 K, White
Special Features
ENERGY STAR® certified
Additional Information
media
Yes
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
RL560WH6835
sub brand
RL56 Series
GTIN
00080083642199
UPC
080083642199
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
RL56 LED
Packaging
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
Energy Star Qualfied
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat