SMD4R69SWH - 4" 120V 9W Led Surface Mount 27-50K 89LPW

Halo

  • $39.59 (Each)
  • $39.59 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SMD4R69SWH
Manufacturer
Halo
Manufacturer's Part Number
SMD4R69SWH
Description
4" 120V 9W Led Surface Mount 27-50K 89LPW
4" Round Surface Mount Downlight, 120V, 600 Lumen Series, 90CRI, 2700K - 5000K Field Selectable CCT, Matte White Finish
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111530 - Commercial downlighting fixture
UPC/GTIN
080083020904 / 00080083020904
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.59 (Each)
Resources
Images
 
 
SMD4R69SWH - Large Image
 
SMD4R69SWH - Large Image
Attachments
 
 
SMD4R69SWH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.077A at 120V
Number of Lamps
1
Voltage Rating
120V
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
Halo SMD4 RD Select 90CRI 600LM LD
Description
4" 120V 9W LED SURFACE MOUNT 27-50K 89LPW
Long Description
4" Round Surface Mount Downlight, 120V,600 Lumen Series,90CRI, 2700K - 5000K Field Selectable CCT,Matte White Finish
Special Features
1/2" ultra-low profile lens downlight with wide distribution
extra long description
CLS SMD4R69SWH HALO SMD4 RD SELECT
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
HALO
Manufacturers Part Number
SMD4R69SWH
GTIN
00080083020904
UPC
080083020904
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
SMD4 LED
Packaging
Weight per each
1.1
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed;Wet Locations Listed;Damp Locations Listed;AIR-TITE (TM) Certified ASTM E283;NFPA;EMI/RFI per FCC 47CFR Part 15 B;RoHS Compliant;LM79/LM80 Compliant;Title 20 Compliant
Application
lighting
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat