SS132UNVEB81U - 1 Lamp 32W 120/277V T8 Elec Instastart Fluor

Metalux

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SS132UNVEB81U
Manufacturer
Metalux
Manufacturer's Part Number
SSF-132-UNV-EB81-U
Description
1 Lamp 32W 120/277V T8 Elec Instastart Fluor
1 Lamp, 4' Standard Strip, Cee Listed Electronic Ballast, T8, Flip-Up Sockets
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39112507 - Strip lights
UPC/GTIN
080083519637 / 00080083519637
Weight per unit
5.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SS132UNVEB81U - Large Image
 
SS132UNVEB81U - Large Image
Attachments
 
 
SS132UNVEB81U - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.116 (at 277)
Number of Lamps
1
Voltage Rating
120-277V
Wattage
28W
Material
Steel
Lamp Type
T8
Dimensions and Weight
Size
49.3 IN Length 4.6 IN Width 2.2 IN Height
Descriptions
Long Description
1 Lamp, 4' Standard Strip, CEE Listed Electronic Ballast, T8, Flip-up Sockets
Special Features
Flip-up socket feature for faster installation out of the box
Description
1 LAMP 32W 120/277V T8 ELEC INSTASTART FLUOR
Product Type
SSF 1 LMP, 4' Wide STRP, Eltrnc Bal, T8
extra long description
CLS SSF-132-UNV-EB81-U SSF 1 LMP, 4
Additional Information
lumens
N/A
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
SSF-132-UNV-EB81-U
GTIN
00080083519637
UPC
080083519637
Taxonomies, Classifications, and Categories
Type
Strip
Category Description
Fluorescent Fixtures & Accessories
Packaging
Weight per each
5.4
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Strip
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat