UC18T8115LP41 - Uc W/T8 FL 41K

Cooper Lighting Solutions

  • $38.98 (Each)
  • $38.98 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
UC18T8115LP41
Manufacturer
Cooper Lighting Solutions
Manufacturer's Part Number
UC18T8115LP41
Description
Uc W/T8 FL 41K
Under Cabinet Lamp, Computer Stations;Displays;Kitchens;Offices;Study Areas Application, Electronic Ballast Type, T8 Bulb Shape, 3000 K Color Temperature, Energy Star, White Fabrication Finish, 3-7/8 In Height, Cold Rolled Steel Housing Material, 15 W Lamp Wattage, 18-1/4 In Length, Keyhole Mount Mounting Type, 1 - Lamps, Keyhole Mounting Slots Are Located On Top Of Housing For Ease Of Installation;Rounded Corners and No Exposed Fasteners Special Features, Ul Listed, Electronic Instant Start Type, 120 V Vo
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Under Counter Fixtures
UNSPSC
-
UPC/EAN/GTIN
080083708925
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.98 (Each)
Resources
Images
 
 
UC18T8115LP41 - Small Image
 
UC18T8115LP41 - Large Image
Specifications Sheets
 
 
UC18T8115LP41 - Specification Sheet
Features
Voltage Rating
120 V
Lamp Wattage
15 W
Ballast Type
Electronic
Number of Lamps
1
Material, Color, and Finish
color temperature
3000 k
Housing Material
Cold rolled steel
Finish
White Fabrication
Dimensions and Weight
Length
18-1/4 in
Width
1-5/8 in
Height
3-7/8 in
Descriptions
Product Type
Under Cabinet Lamp
Long Description
Under Cabinet Lamp, Computer Stations;Displays;Kitchens;Offices;Study Areas Application, Electronic Ballast Type, T8 Bulb Shape, 3000 K Color Temperature, Energy Star, White Fabrication Finish, 3-7/8 in Height, Cold Rolled Steel Housing Material, 15 W Lamp Wattage, 18-1/4 in Length, Keyhole Mount Mounting Type, 1 - Lamps, Keyhole Mounting Slots Are Located On Top Of Housing For Ease Of Installation;Rounded Corners And No Exposed Fasteners Special Features, UL Listed, Electronic Instant Start Type, 120 V Vo
Features
The Metalux(TM) Electronic Under Cabinet Series provides an efficient task lighting solution for any decor. Available in either the Ultra Slim profile with T5 lamp technology or Slim profile with T8 lamps. The electronic Under Cabinet series is not only high quality but an excellent value with post-painted housings, 100% acrylic non-yellowing lenses, and color corrected lamps. Available in various lengths, the Under Cabinet fixture conforms to various applications such as kitchens, offices, study areas, di
Short Description
Under Cabinet Lamp, T8, 120 V, 1 CT
Special Features
Rounded Corners And No Exposed Fasteners;Keyhole Mounting Slots Are Located On Top Of Housing For Ease Of Installation
Description
UC W/T8 FL 41K
Additional Information
bulb shape
T8
start type
Electronic Instant
Standards Met
Ul Listed
package quantity
1 ct
Mounting Type
keyhole Mount
Manufacturer Information
Brand
Cooper Lighting Solutions
Manufacturers Part Number
UC18T8115LP41
Taxonomies, Classifications, and Categories
Category Description
Under Counter Fixtures
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Energy Star
yes
Application
Kitchens;Offices;Study Areas;Displays;Computer Stations
You must have an account to view stock levels
These alternate items can be purchased instead of UC18T8115LP41.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of UC18T8115LP41.

Uc W/T8 FL 41K
  • Our Part #: UC18T81154100K
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($38.98)
UC18T81154100K - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$38.98

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Uc W/T8 FL 41K
  • Our Part #: UC18T8115LP41
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($38.98)
UC18T8115LP41 - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$38.98

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Similar Items

Similar items are close alternatives to UC18T8115LP41, though they may not be 100% alike.

18" 15W Uc T8 Lamp 30K
  • Our Part #: UC18T8115
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: UC18T8115
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 6 ($315.48)
UC18T8115 - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$52.58

Each

QTY:
Each
Add

* All prices subject to change.