UC24T8117LP41 - Undercounter W/T8 FL 41K

Cooper Lighting Solutions

  • $45.58 (Each)
  • $45.58 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UC24T8117LP41
Manufacturer
Cooper Lighting Solutions
Manufacturer's Part Number
UC24T8117-LP41
Description
Undercounter W/T8 FL 41K
Under Cabinet Lamp, Computer Stations;Displays;Kitchens;Offices;Study Areas Application, Electronic Ballast Type, T8 Bulb Shape, 3000 K Color Temperature, Energy Star, White Fabrication Finish, 3-7/8 In Height, Cold Rolled Steel Housing Material, 17 W Lamp Wattage, 24-1/4 In Length, Keyhole Mount Mounting Type, 1 - Lamps, Keyhole Mounting Slots Are Located On Top Of Housing For Ease Of Installation;Rounded Corners and No Exposed Fasteners Special Features, Ul Listed, Electronic Instant Start Type, 120 V Vo
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Under Counter Fixtures
UNSPSC
-
UPC/EAN/GTIN
080083708932
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.58 (Each)
Resources
Images
 
 
UC24T8117LP41 - Small Image
 
UC24T8117LP41 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Lamp Wattage
17 W
Ballast Type
Electronic
Number of Lamps
1
Material, Color, and Finish
color temperature
3000 k
Housing Material
Cold rolled steel
Finish
White Fabrication
Dimensions and Weight
Length
24-1/4 in
Width
1-5/8 in
Height
3-7/8 in
Descriptions
Product Type
Under Cabinet Lamp
Long Description
Under Cabinet Lamp, Computer Stations;Displays;Kitchens;Offices;Study Areas Application, Electronic Ballast Type, T8 Bulb Shape, 3000 K Color Temperature, Energy Star, White Fabrication Finish, 3-7/8 in Height, Cold Rolled Steel Housing Material, 17 W Lamp Wattage, 24-1/4 in Length, Keyhole Mount Mounting Type, 1 - Lamps, Keyhole Mounting Slots Are Located On Top Of Housing For Ease Of Installation;Rounded Corners And No Exposed Fasteners Special Features, UL Listed, Electronic Instant Start Type, 120 V Vo
Features
The Metalux(TM) Electronic Under Cabinet Series provides an efficient task lighting solution for any decor. Available in either the Ultra Slim profile with T5 lamp technology or Slim profile with T8 lamps. The electronic Under Cabinet series is not only high quality but an excellent value with post-painted housings, 100% acrylic non-yellowing lenses, and color corrected lamps. Available in various lengths, the Under Cabinet fixture conforms to various applications such as kitchens, offices, study areas, di
Short Description
Under Cabinet Lamp, T8, 120 V, 1 CT
Special Features
Rounded Corners And No Exposed Fasteners;Keyhole Mounting Slots Are Located On Top Of Housing For Ease Of Installation
Description
UNDERCOUNTER W/T8 FL 41K
Additional Information
bulb shape
T8
start type
Electronic Instant
Mounting Type
keyhole Mount
Standards Met
Ul Listed
package quantity
1 ct
Manufacturer Information
Brand
Cooper Lighting Solutions
Manufacturers Part Number
UC24T8117-LP41
Taxonomies, Classifications, and Categories
Category Description
Under Counter Fixtures
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Kitchens;Offices;Study Areas;Displays;Computer Stations
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat