10250T2 - 30MM Cont BLK 2no

Eaton

  • $75.51 (Each)
  • $75.51 (Each)

  • $755.10 (Per 10)

In-Stock: 12 available locally (Nacogdoches, TX) ( change location)
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
10250T2
Manufacturer
Eaton
Manufacturer's Part Number
10250T2C
Description
30MM Cont BLK 2no
Eaton 10250T Pushbutton Contact Block, 10250T Series, Standard Contact Blocks, 2NO, Pressure Terminal
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Contact Blocks Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782114121368 / 00782114121368
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.51 (Each)
Standard Packaging
$755.10 (Per 10)
Stock Availability
Nacogdoches
12 (Check another store)
All Stores
586
Resources
Images
 
 
10250T2 - Video
 
10250T2 - Small Image
 
10250T2 - Large Image
 
10250T2 - Large Image
 
10250T2 - Large Image
Attachments
 
 
10250T2 - Specification Sheet
Other Links
 
 
10250T2 - Other
 
10250T2 - Other
 
10250T2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
1.3
Depth
1.9
Height
2.2
Descriptions
Product Type
30MM Cont BLK 2NO Amber
Description
30MM CONT BLK 2NO GRAY
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250T2C 30MM CONT BLK 2NO AMBE
Long Description
Eaton 10250T pushbutton contact block, 10250T series, Standard Contact Blocks, 2NO, Pressure terminal
Special Features
Amber block
Additional Information
media
Yes
Contact Configuration
2 NO (standard)
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
10250T2C
Model
Pushbutton accessory
GTIN
00782114121368
UPC
782114121368
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight per each
0.09
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 586

Location search:

* All prices subject to change.

Begin Live Chat