3BR3042BC150 - 3-PH BR LC 150A Main BKR 30/42 CKT Cu Bus Nema 1

Eaton

  • $1060.41 (Each)
  • $1,060.41 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3BR3042BC150
Manufacturer
Eaton
Manufacturer's Part Number
3BR3042BC150
Description
3-PH BR LC 150A Main BKR 30/42 CKT Cu Bus Nema 1
Eaton BR Main Breaker Loadcenter, Main Circuit Breaker, 150 A, L1, Copper, Nema 1, 10 Kaic, CC, 42 Circuits, 30 Spaces, Four-Wire, Three-Phase, #6-4/0 Awg, Nema 1
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786685883526 / 00786685883526
Weight per unit
43.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,060.41 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
25
Resources
Images
 
 
3BR3042BC150 - Small Image
 
3BR3042BC150 - Large Image
 
3BR3042BC150 - Large Image
 
3BR3042BC150 - Large Image
Attachments
 
 
3BR3042BC150 - Specification Sheet
Other Links
 
 
3BR3042BC150 - Other
 
3BR3042BC150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
amperage rating
150
Phase
3
Dimensions and Weight
Width
14.31
Depth
3.88
Height
39
Size
L1
Descriptions
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Description
3-PH BR LC 150A MAIN BKR 30/42 CKT CU BUS NEMA 1
Product Type
Eaton BR Main Breaker Loadcenter
extra long description
ETN 3BR3042BC150 Eaton BR main brea
Long Description
Eaton BR main breaker loadcenter,Main circuit breaker,150 A,L1,Copper,NEMA 1,10 kAIC,CC,42 Circuits,30 Spaces,Four-wire,Three-phase,#6-4/0 AWG,NEMA 1
Additional Information
number of spaces
30
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
3BR3042BC150
GTIN
00786685883526
UPC
786685883526
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
43.34
Carton
1
Uses, Certifications, and Standards
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Cookeville
1 View Store

M-Z

Location Stock Available
Stafford
10 View Store

* All prices subject to change.

Begin Live Chat