BQC220230 - BQC Quad BRKR 1-20A/2P 1-30A/2P Com. Trip 120/240V

Eaton

  • $124.80 (Each)
  • $124.80 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BQC220230
Manufacturer
Eaton
Manufacturer's Part Number
BQC220230
Description
BQC Quad BRKR 1-20A/2P 1-30A/2P Com. Trip 120/240V
Standard Trip Circuit Breaker, 20/30 A, 4 Poles, Common Tripping Mechanism, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 2 In Overall Width
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - Quadplex Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676371858 / 00786676371858
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$124.80 (Each)
Resources
Images
 
 
BQC220230 - Small Image
 
BQC220230 - Large Image
 
BQC220230 - Large Image
 
BQC220230 - Large Image
 
BQC220230 - Large Image
Attachments
 
 
BQC220230 - Specification Sheet
Brochures
 
 
BQC220230 - Brochure
Other Links
 
 
BQC220230 - Other
 
BQC220230 - Other
 
BQC220230 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20/30 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
4
Dimensions and Weight
Overall Length
3 in
Descriptions
Description
BQC QUAD BRKR 1-20A/2P 1-30A/2P COM. TRIP 120/240V
Product Type
Standard Trip Circuit Breaker
Long Description
Standard Trip Circuit Breaker, 20/30 A, 4 Poles, Common Tripping Mechanism, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 2 in Overall Width
Features
A branch feeder type arc fault circuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults.The branch feeder type AFCI is required in the 1999 and 2002 National Electrical Code. The Combination Type AFCI is required in the 2005, 2008, and 2011 National Electrical
Short Description
Standard Trip Circuit Breaker, 20/30 A, 120/240 VAC, Quad Breaker
extra long description
ETN BQC220230 BQC Quad 1-20A/2P 1-3
Special Features
Includes Rejection Tab feature
Additional Information
circuit breaker type
Standard Trip Circuit Breaker
Tripping Mechanism
Common
Mounting Type
Plug-On
Overall Height
3 in
Standards Met
UL Listed 489;Federal Specifications Classification W-C375;IGCC 4813
Overall Width
2 in
for use with
Type BR Loadcenters
dimensions
2.0000 IN X 3.0000 IN X 2.4000 IN
Trip Type
Common breaker trip
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BQC220230
GTIN
00786676371858
UPC
786676371858
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper Converged
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat