BR2040L200G - 20/40C 200A Mlo Loadcenter W/Bonded Ground Bar

Eaton

  • $232.06 (Each)
  • $232.06 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR2040L200G
Manufacturer
Eaton
Manufacturer's Part Number
BR2040L200G
Description
20/40C 200A Mlo Loadcenter W/Bonded Ground Bar
BR Style 1-Inch Loadcenter, Main Lug, Ground Bar, Includes BREQS125 Hold-Down Screw, 200A, Single-Phase, 40-Pole, 40 Circuits, 20 Spaces, 120/240V, #1-300 Kcmil Cu/Al At 60°C or 75°C Wire, Nema 1 Enclosure, C2 Box Size
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676003490 / 00786676003490
Weight per unit
22.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$232.06 (Each)
Resources
Images
 
 
BR2040L200G - Large Image
Other Links
 
 
BR2040L200G - Other
 
BR2040L200G - Other
Brochures
 
 
BR2040L200G - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#1-300 kcmil Cu/Al at 60°C or 75°C
Phase
1 PH
interrupt rating
25 kAIC
Voltage Rating
120/240 VAC
Cover Type
Cover included
Number of Wires
Three-wire
used with
Type BR 1-inch breakers
amperage rating
59120
Material, Color, and Finish
Bus Material
Aluminum
Enclosure Material
Metallic
Dimensions and Weight
Size
C2
Descriptions
Description
20/40C 200A MLO LOADCENTER W/BONDED GROUND BAR
extra long description
ETN BR2040L200G BR style 1-inch loa
Product Type
BR Style 1-Inch Loadcenter
Long Description
BR style 1-inch loadcenter, main lug, ground bar, includes BREQS125 hold-down screw, 200A, single-phase, 40-pole, 40 circuits, 20 spaces, 120/240V, #1-300 kcmil Cu/Al at 60°C or 75°C wire, NEMA 1 enclosure, c2 box size
Special Features
Ground bar, includes BREQS125 hold-down screw
Additional Information
number of spaces
20 W
dimensions
98.5520millimetreX36.3474centimetreX58.4200centimetre
main circuit breaker
BWH
cover
Cover included
Box Size
QUARTZ LIGHTING LENS, GLASS LENS REFRACTOR/LENS TYPE; QF500F QUARTZ FLOODLIGHT FIXTURE TYPE; RAB[R] BRAND
Number of Circuits
40 DEG C
Manufacturer Information
Manufacturers Part Number
BR2040L200G
Brand
Eaton
GTIN
00786676003490
UPC
786676003490
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
unspsc code
39121101
Type
MAIN LUG
igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Availability
Status
Inactive
Packaging
Weight per each
22.4
Carton
1
Uses, Certifications, and Standards
Mounting
Combination
Enclosure
NEMA 1
Application
Power Distribution
standard
UL 67;UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR2040L200G.
Jump To:

Similar Items

Similar items are close alternatives to BR2040L200G, though they may not be 100% alike.

Eaton Eaton Type BR 1-Inch Pon Loadcenter, 200 A, Mlo, 20 Spaces, W/ Ground Bar
  • Our Part #: BRP20L200G
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRP20L200G
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($288.32) ·
BRP20L200G - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$288.32

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat