BR4040BC200 - C/U 40CIR. MB Load Center

Eaton

  • $676.90 (Each)
  • $676.90 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR4040BC200
Manufacturer
Eaton
Manufacturer's Part Number
BR4040BC200
Description
C/U 40CIR. MB Load Center
BR Style 1-Inch Loadcenter, Main Circuit Breaker, No Feed-Thru Lugs, Includes BREQS125 Hold-Down Screw, 200A, Single-Phase, 40-Pole, 40 Circuits, 40 Spaces, 120/240V, #2/0-300 Kcmil Cu/Al At 60°C or 75°C, Nema 1 Enclosure, C2 Box Size
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782114867013 / 00782114867013
Weight per unit
40 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$676.90 (Each)
Resources
Images
 
 
BR4040BC200 - Small Image
 
BR4040BC200 - Large Image
Brochures
 
 
BR4040BC200 - Brochure
Other Links
 
 
BR4040BC200 - Other
 
BR4040BC200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#2/0-300 kcmil Cu/Al at 60°C or 75°C
Phase
1 PH
interrupt rating
10 kAIC
Voltage Rating
120/240 VAC
amperage rating
59120
Cover Type
Cover included
Number of Wires
Three-wire
used with
Type BR 1-inch breakers
Material, Color, and Finish
Bus Material
Copper
Enclosure Material
Metallic
Dimensions and Weight
Size
C2
Descriptions
extra long description
ETN BR4040BC200 BR style 1-inch loa
Description
C/U 40CIR. MB LOAD CENTER
Product Type
BR Style 1-Inch Loadcenter
Long Description
BR style 1-inch loadcenter, main circuit breaker, no feed-thru lugs, includes BREQS125 hold-down screw, 200A, single-phase, 40-pole, 40 circuits, 40 spaces, 120/240V, #2/0-300 kcmil Cu/Al at 60°C or 75°C, NEMA 1 enclosure, c2 box size
Special Features
No feed-thru lugs, includes BREQS125 hold-down screw
Additional Information
number of spaces
40 W
Number of Circuits
40 W
dimensions
98.5520millimetreX36.3474centimetreX58.4200centimetre
main circuit breaker
BWH
cover
Cover included
Box Size
QUARTZ LIGHTING LENS, GLASS LENS REFRACTOR/LENS TYPE; QF500F QUARTZ FLOODLIGHT FIXTURE TYPE; RAB[R] BRAND
Manufacturer Information
Manufacturers Part Number
BR4040BC200
Brand
Eaton
GTIN
00782114867013
UPC
782114867013
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
unspsc code
39121101
Type
Main circuit breaker
igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Availability
Status
Inactive
Packaging
Weight per each
40
Carton
1
Uses, Certifications, and Standards
Mounting
Combination
Enclosure
NEMA 1
Application
Power Distribution
standard
UL 67;UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat