BRN115AF - BR Combo Afci 1P 15A 10KAIC Pigtail Neutral

Eaton

  • $70.95 (Each)
  • $70.95 (Each)

  • $1,419.00 (Per 20)

In-Stock: 6 available locally (Kenedy, TX) (change location)
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
BRN115AF
Manufacturer
Eaton
Manufacturer's Part Number
BRN115AF
Description
BR Combo Afci 1P 15A 10KAIC Pigtail Neutral
Eaton BR Afci Circuit Breaker, Afci Circuit Breaker, Ul Only, 15 A, 10 Kaic, Single-Pole, 120 V, BR, Plug-On, #14-8 Awg Cu/Al, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Arc Fault Afci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689040888 / 00786689040888
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.95 (Each)
Standard Packaging
$1,419.00 (Per 20)
Stock Availability
Kenedy
6 (Check another store)
San Antonio RDC
889
All Stores
10,943
Resources
Images
 
 
BRN115AF - Small Image
 
BRN115AF - Large Image
 
BRN115AF - Large Image
 
BRN115AF - Large Image
Attachments
 
 
BRN115AF - Specification Sheet
Brochures
 
 
BRN115AF - Brochure
Other Links
 
 
BRN115AF - Other
 
BRN115AF - Other
 
BRN115AF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
Voltage Rating
120 V
connection
Plug-on
Descriptions
Long Description
Eaton BR AFCI circuit breaker, AFCI Circuit breaker, UL only, 15 A, 10 kAIC, Single-pole, 120 V, BR, Plug-on, #14-8 AWG Cu/Al, Type BR Loadcenters
Special Features
UL only
Description
BR COMBO AFCI 1P 15A 10KAIC PIGTAIL NEUTRAL
Features
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).
Product Type
BR Afci, 1P, 15A, 10KAIC, Pigtail
extra long description
ETN BRN115AF BR AFCI, 1P, 15A, 10KA
Additional Information
dimensions
4.0000 IN X 3.5000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BRN115AF
Brand
Eaton
GTIN
00786689040888
UPC
786689040888
Taxonomies, Classifications, and Categories
Type
AFCI circuit breakers
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Packaging
Weight per each
0.45
Carton
1
Package
20
Uses, Certifications, and Standards
standard
CSA Certified
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10,943

Location search:
These alternate items can be purchased instead of BRN115AF.
Jump To:

Similar Items

Similar items are close alternatives to BRN115AF, though they may not be 100% alike.

Arc Fault Circuit Breaker, 15 A, Line and Load Lug Terminal, Plug-On, 120 V Ac, ...
  • Our Part #: BRCAF115
  • Kenedy Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRCAF115
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 20 ($1,295.80) ·
BRCAF115 - Eaton Corp

Kenedy Availability: Out Of Stock

Total Availability: In Stock

Book Price

$64.79

Each

QTY:
Each
Add
Arc Fault Circuit Breaker, 15 A, Line and Load Lug Terminal, Plug-On, 120 V Ac, ...
  • Our Part #: BRCAF115QN
  • Kenedy Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRCAF115QN
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($64.79) ·
BRCAF115QN - Eaton Corp

Kenedy Availability: Out Of Stock

Total Availability: In Stock

Book Price

$64.79

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat