BRN120AF - BR Combo Afci 1P 20A 10KAIC Pigtail Neutral

Eaton

  • $72.37 (Each)
  • $72.37 (Each)

  • $1,447.40 (Per 20)

In-Stock: 33 available locally (Tyler, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRN120AF
Manufacturer
Eaton
Manufacturer's Part Number
BRN120AF
Description
BR Combo Afci 1P 20A 10KAIC Pigtail Neutral
BR Afci, 1P, 20A, 10KAIC, Pigtail
Slang Terms

Suggest a New Term
Categories
Arc Fault Afci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689040895 / 00786689040895
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.37 (Each)
Standard Packaging
$1,447.40 (Per 20)
Stock Availability
Tyler
33 (Check another store)
All Stores
19,015
Resources
Images
 
 
BRN120AF - Small Image
 
BRN120AF - Large Image
Brochures
 
 
BRN120AF - Brochure
Other Links
 
 
BRN120AF - Other
Attachments
 
 
BRN120AF - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Plug-on
Interrupt Rating
10
Poles
1
Voltage Rating
120 V
Descriptions
Description
BR COMBO AFCI 1P 20A 10KAIC PIGTAIL NEUTRAL
Extra Long Description
ETN BRN120AF BR AFCI, 1P, 20A, 10KA
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Long Description
BR AFCI, 1P, 20A, 10KAIC, PIGTAIL
Product Type
BR Afci, 1P, 20A, 10KAIC, Pigtail
Special Features
UL only
Additional Information
Dimensions
4.0000 IN X 3.5000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRN120AF
GTIN
00786689040895
UPC
786689040895
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
AFCI circuit breakers
Packaging
Weight per each
0.45
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19,015

Location search:

A-L

Location Stock Available
Avondale
31 View Store
Bartlesville
887 View Store
Baytown
20 View Store
Benton
5 View Store
Bentonville
18 View Store
Bridgeport
1 View Store
Brownsville
9 View Store
Bryan
13 View Store
Burleson
3 View Store
Cabot
13 View Store
Carlsbad
20 View Store
Carthage
7 View Store
Casa Grande
24 View Store
Cedar Park
18 View Store
Centennial
58 View Store
Cleburne
19 View Store
Clovis
9 View Store
Colorado Springs
53 View Store
Conway
26 View Store
Cookeville
9 View Store
Corsicana
3 View Store
Covington
272 View Store
Dallas
433 View Store
Deer Valley
51 View Store
Denton
25 View Store
Doraville
12 View Store
Dripping Springs
3 View Store
Duncan
8 View Store
Durant
14 View Store
Edmond
28 View Store
Enid
23 View Store
Ennis
9 View Store
Fayetteville
30 View Store
Forney
8 View Store
Fort Collins
8 View Store
Fort Smith
32 View Store
Ft. Worth
10 View Store
Gainesville
1 View Store
Galena Park
316 View Store
Galveston
19 View Store
Georgetown
18 View Store
Gilbert
66 View Store
Gonzales
22 View Store
Granbury
11 View Store
Harlingen
29 View Store
Hereford
1 View Store
Hope
6 View Store
Hot Springs
11 View Store
Huntsville
10 View Store
Jacksonville
3 View Store
Jonesboro
17 View Store
Kansas City - North
6 View Store
Katy
9 View Store
Kenedy
10 View Store
Kerrville
7 View Store
Lafayette
24 View Store
Lancaster
3 View Store
Laredo
40 View Store
Las Cruces
35 View Store
Lawrence
4 View Store
Lawton
4 View Store
League City
16 View Store
Lee's Summit
9 View Store
Leesville
2 View Store
Lufkin
14 View Store

* All prices subject to change.

Begin Live Chat