BRP30BC100G - BR Pon LC, 100A, MCB, 30 S

Eaton

  • $635.60 (Each)
  • $635.60 (Each)

In-Stock: 24 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRP30BC100G
Manufacturer
Eaton
Manufacturer's Part Number
BRP30BC100G
Description
BR Pon LC, 100A, MCB, 30 S
Eaton BR Main Breaker Loadcenter, 100A, X5, Copper, Cover Included, Nema 1, Metallic, 10KAIC, BR2100, 60 Circuits, Single Pole, 30 Spaces, Ground Bar Included, Single-Phase, Combination, Type BR 1-Inch Breakers, 120/240V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689879037 / 00786689879037
Weight per unit
28.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$635.60 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
24
Resources
Images
 
 
BRP30BC100G - Small Image
 
BRP30BC100G - Large Image
 
BRP30BC100G - Large Image
 
BRP30BC100G - Large Image
 
BRP30BC100G - Large Image
 
BRP30BC100G - Large Image
Other Links
 
 
BRP30BC100G - Other
 
BRP30BC100G - Other
 
BRP30BC100G - Other
 
BRP30BC100G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
29
Height
3.88
Width
14.31
Descriptions
Description
BR PON LC,100A, MCB, 30 S
Extra Long Description
ETN BRP30BC100G BR PON LC,100A,MCB,
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton BR main breaker loadcenter,100A,X5,Copper,Cover included,NEMA 1,Metallic,10kAIC,BR2100,60 circuits,Single pole,30 spaces,Ground Bar Included,Single-phase,Combination,Type BR 1-inch breakers,120/240V
Product Type
BR Pon LC, 100A, MCB, 30 SP, Cu Bus, W/GRD
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRP30BC100G
GTIN
00786689879037
UPC
786689879037
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
28.55
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Wichita
24 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat