C0150E1B - 150 Va Type Mte Control Transformer

Eaton

  • $280.44 (Each)
  • $280.44 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C0150E1B
Manufacturer
Eaton
Manufacturer's Part Number
C0150E1B
Description
150 Va Type Mte Control Transformer
Eaton Type Mte Industrial Control Transformer, PV: 120 X 240V, Taps: None, SV: 24V, 55°C, 150 Va
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680422980 / 00786680422980
Weight per unit
6.6998 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$280.44 (Each)
Resources
Images
 
 
C0150E1B - Small Image
 
C0150E1B - Large Image
 
C0150E1B - Large Image
 
C0150E1B - Large Image
 
C0150E1B - Large Image
Attachments
 
 
C0150E1B - Specification Sheet
Brochures
 
 
C0150E1B - Brochure
Other Links
 
 
C0150E1B - Other
 
C0150E1B - Other
 
C0150E1B - Other
 
C0150E1B - Other
 
C0150E1B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.
Product Type
150 Va Type Mte Control Transformer
Description
150 VA TYPE MTE CONTROL TRANSFORMER
extra long description
ETN C0150E1B 150 VA Type MTE Contro
Special Features
Primary Fuse Block
Long Description
Eaton Type MTE industrial control transformer, pv: 120 x 240v, taps: none, sv: 24v, 55°c, 150 va
Additional Information
kva rating
150 VA
Secondary Voltage
24 V
dimensions
3.8800 IN X 3.7500 IN X 3.7400 IN
Tap Size
NONE
Primary Voltage
120 x 240 V
Manufacturer Information
Manufacturers Part Number
C0150E1B
Brand
Eaton
GTIN
00786680422980
UPC
786680422980
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Industrial Control Transformer
Availability
Status
Inactive
Packaging
Weight per each
6.6998
Carton
1
Uses, Certifications, and Standards
Temperature Rating
55°C
standard
CSA Certified,UL Listed,cUL Certified,RoHS Compliant
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat