C0500E2A - 500 Va Mte CTRL XFRMR 240X480V-120V

Eaton

  • $193.96 (Each)
  • $193.96 (Each)
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
C0500E2A
Manufacturer
Eaton
Manufacturer's Part Number
C0500E2A
Description
500 Va Mte CTRL XFRMR 240X480V-120V
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 500 Va, 5.512 In Overall Length, 5.236 In Overall Width, 4.764 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 19.2 LB
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680422683 / 00786680422683
Weight per unit
19.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$193.96 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
98
Resources
Other Links
 
 
C0500E2A - Other
 
C0500E2A - Other
 
C0500E2A - Other
 
C0500E2A - Other
 
C0500E2A - Other
Brochures
 
 
C0500E2A - Brochure
Attachments
 
 
C0500E2A - Specification Sheet
Specifications Sheets
 
 
C0500E2A - Specification Sheet
Images
 
 
C0500E2A - Small Image
 
C0500E2A - Large Image
 
C0500E2A - Large Image
 
C0500E2A - Large Image
 
C0500E2A - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat