EGE3025FFG - E 3P 25A 25KA Fixed Thermal Fixed Mag Single Pack

Eaton

  • $724.25 (Each)
  • $724.25 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EGE3025FFG
Manufacturer
Eaton
Manufacturer's Part Number
EGE3025FFG
Description
E 3P 25A 25KA Fixed Thermal Fixed Mag Single Pack
Eaton Series G Molded Case Circuit Breaker, Eg-Frame, Eg, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 25 A, 600Y/347 Vac, 35 Kaic At 240 Vac, 25 Kaic At 480 Vac, 18 Kaic At 600Y/347 Vac, Line and Load, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
CB Frames Only - 3 Pole Interchangeable Trip Th Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Commercial & Industrial Devices
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
782116131396 / 00782116131396
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$724.25 (Each)
Stock Availability
Lancaster
0
DFW RDC
0
All Stores
0
Resources
Attachments
 
 
EGE3025FFG - Specification Sheet
Other Links
 
 
EGE3025FFG - Other
 
EGE3025FFG - Other
 
EGE3025FFG - Other
 
EGE3025FFG - Other
Images
 
 
EGE3025FFG - Small Image
 
EGE3025FFG - Large Image
 
EGE3025FFG - Large Image
 
EGE3025FFG - Large Image
 
EGE3025FFG - Video
Brochures
 
 
EGE3025FFG - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
25 A
Poles
Three-pole
Voltage Rating
600Y/347 Vac
Descriptions
Description
E 3P 25A 25KA FIXED THERMAL FIXED MAG SINGLE PACK
Extra Long Description
ETN EGE3025FFG E 3P 25A 25kA FIXED
Features
The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in curren
Long Description
Eaton Series G molded case circuit breaker, EG-frame, EG, Fixed thermal, Fixed magnetic trip, Three-pole, 25 A, 600Y/347 Vac, 35 kAIC at 240 Vac, 25 kAIC at 480 Vac, 18 kAIC at 600Y/347 Vac, Line and load, 50/60 Hz
Product Type
E 3P 25A 25KA Fixed TM Single PK CB
Additional Information
Dimensions
2.9900 IN X 3.0000 IN X 5.5000 IN
Frame
EG
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EGE3025FFG
GTIN
00782116131396
UPC
782116131396
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous commercial & industrial devices
Type
Molded case circuit breaker
Availability
Status
Inactive
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
CSA Certified,IEC Rated,UL Listed,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat