FDB3125L - Type FDB 3 Pole 125A Trip 600V Class Line and Load

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FDB3125L
Manufacturer
Eaton
Manufacturer's Part Number
FDB3125L
Description
Type FDB 3 Pole 125A Trip 600V Class Line and Load
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FDB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 125A, 600 Vac, 250 VDC, 18 Kaic At 240 Vac, 14 Kaic At 480 Vac, Line and Load, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679306055 / 00786679306055
Weight per unit
4.3499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
FDB3125L - Specification Sheet
Brochures
 
 
FDB3125L - Brochure
Other Links
 
 
FDB3125L - Other
 
FDB3125L - Other
 
FDB3125L - Other
 
FDB3125L - Other
 
FDB3125L - Other
Images
 
 
FDB3125L - Large Image
 
FDB3125L - Large Image
 
FDB3125L - Large Image
 
FDB3125L - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Poles
3
Voltage Rating
600 VAC, 250 VDC
Descriptions
Description
TYPE FDB 3 POLE 125A TRIP 600V CLASS LINE AND LOAD
Product Type
FDB 3P 125A Trip, 600V Class, Line&Load
extra long description
ETN FDB3125L FDB 3P 125A TRIP, 600V
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, FDB, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 125A, 600 Vac, 250 Vdc, 18 kAIC at 240 Vac, 14 kAIC at 480 Vac, Line and load, 50/60 Hz
Additional Information
media
Yes
dimensions
7.4000 IN X 5.0000 IN X 4.9000 IN
frame
F
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FDB3125L
GTIN
00786679306055
UPC
786679306055
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
4.3499
Carton
1
Uses, Certifications, and Standards
Application
Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat