GHB1015 - 15A GHB 1P BKR

Eaton

  • $104.64 (Each)
  • $104.64 (Each)

  • $2,511.36 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GHB1015
Manufacturer
Eaton
Manufacturer's Part Number
GHB1015
Description
15A GHB 1P BKR
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 15 A, 277 Vac, 125 VDC, 14 Kaic At 277 Vac, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 1 Pole Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679023617 / 00786679023617
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.64 (Each)
Standard Packaging
$2,511.36 (Per 24)
Resources
Images
 
 
GHB1015 - Small Image
 
GHB1015 - Large Image
 
GHB1015 - Large Image
 
GHB1015 - Large Image
 
GHB1015 - Video
Attachments
 
 
GHB1015 - Specification Sheet
Brochures
 
 
GHB1015 - Brochure
Other Links
 
 
GHB1015 - Other
 
GHB1015 - Other
 
GHB1015 - Other
 
GHB1015 - Other
 
GHB1015 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
14 kAIC at 277 Vac
Current Rating
15 A
Voltage Rating
277 Vac, 125 Vdc
Descriptions
Product Type
15A GHB 1P BKR
Description
15A GHB 1P BKR
extra long description
ETN GHB1015 15A GHB 1P BKR
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, G-frame, GHB, Complete breaker, Fixed thermal, Fixed magnetic trip type, Single-pole, 15 A, 277 Vac, 125 Vdc, 14 kAIC at 277 Vac, 50/60 Hz
Additional Information
media
Yes
dimensions
2.6300 IN X 1.0000 IN X 4.0000 IN
frame
G
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
GHB1015
GTIN
00786679023617
UPC
786679023617
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
0.7
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,Federal Specifications Classification W-C375B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat