GHB3100 - Type GHB Breakr 3P 100A 277/480VAC Max 125/250VDC

Eaton

  • $618.14 (Each)
  • $618.14 (Each)

  • $4,945.12 (Per 8)

In-Stock: 1 available locally (Sherman, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GHB3100
Manufacturer
Eaton
Manufacturer's Part Number
GHB3100
Description
Type GHB Breakr 3P 100A 277/480VAC Max 125/250VDC
Molded Case Circuit Breaker, 100 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, 277/480 V Ac;125/250 V DC, G-Frame Frame, 50/60 HZ, 4 In Overall Height, 3.8 In Overall Width
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679911334 / 00786679911334
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$618.14 (Each)
Standard Packaging
$4,945.12 (Per 8)
Stock Availability
Sherman
1 (Check another store)
DFW RDC
16
All Stores
603
Resources
Images
 
 
GHB3100 - Small Image
 
GHB3100 - Large Image
 
GHB3100 - Large Image
 
GHB3100 - Large Image
 
GHB3100 - Large Image
 
GHB3100 - Video
Other Links
 
 
GHB3100 - Other
 
GHB3100 - Other
 
GHB3100 - Other
 
GHB3100 - Other
 
GHB3100 - Other
Attachments
 
 
GHB3100 - Specification Sheet
Brochures
 
 
GHB3100 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
65 kAIC @ 240 V ac;14 kAIC @ 480y/277 V ac
Voltage Rating
277/480 V ac;125/250 V dc
Current Rating
100 A
Poles
3
Descriptions
Product Type
Molded Case Circuit Breaker
Long Description
Molded Case Circuit Breaker, 100 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, 277/480 V ac;125/250 V dc, G-Frame Frame, 50/60 Hz, 4 in Overall Height, 3.8 in Overall Width
Features
Eaton Series C complete molded case circuit breaker, G-frame, GHB, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 100A, 480Y/277 Vac, 125/250 Vdc, 50/60 Hz.
Short Description
3P Molded Case Circuit Breaker, 100 A, 277/480 VAC;125/250 V dc
extra long description
ETN GHB3100 GHB CCB 3P100A 277/480V
Description
TYPE GHB BREAKR 3P 100A 277/480VAC MAX 125/250VDC
Additional Information
circuit breaker type
Molded Case Circuit Breaker
Tripping Mechanism
Non-Interchangeable Thermal Magnetic
Overall Height
4 in
Overall Width
3.8 in
Standards Met
UL Listed;Federal Specifications Classification W-C375B
media
Yes
dimensions
2.6300 IN X 3.0000 IN X 4.0000 IN
frame
G
Manufacturer Information
Brand
Viton(R)
Manufacturers Part Number
GHB3100
GTIN
00786679911334
UPC
786679911334
Taxonomies, Classifications, and Categories
Category Description
Powerdefense Breakers
Type
Molded case circuit breaker
Packaging
Weight per each
1.5
Carton
1
Package
8
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
standard
UL Listed,Federal Specifications Classification W-C375B
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 603

Location search:

* All prices subject to change.

Begin Live Chat