QBGF1020 - 1P 20A 120/240V Ground Fault Breaker

Eaton

  • Special Order Item
  • $0.00 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QBGF1020
Manufacturer
Eaton
Manufacturer's Part Number
QBGF1020
Description
1P 20A 120/240V Ground Fault Breaker
Geindust GTHQB1120GF|Geindust THQB1120GF|Grainger 2DG99|Ite BF120|Schneider QOB120GFI|Siemens BF120|Squared Qob120gfi
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Bolt-On - On Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679360200 / 00786679360200
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Pleasanton
0
San Antonio RDC
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1P 20A 120/240V GROUND FAULT BREAKER
Product Type
Quicklag Industrial Ground Fault Thermal-Magnetic Circuit BR
Long Description
GEIndust GTHQB1120GF|GEIndust THQB1120GF|Grainger 2DG99|ITE BF120|Schneider QOB120GFI|Siemens BF120|SquareD QOB120GFI
Additional Information
dimensions
3.3000 IN X 5.1000 IN X 1.2000 IN
Manufacturer Information
Manufacturers Part Number
QBGF1020
Brand
Eaton
GTIN
00786679360200
UPC
786679360200
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
GFCI circuit breakers
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative Energy
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of QBGF1020.
Jump To:

Similar Items

Similar items are close alternatives to QBGF1020, though they may not be 100% alike.

Eaton QB Gfci Circuit Breaker, Ground Fault Circuit Breaker, 20A, 10 Kaic, Singl...
  • Our Part #: QB1020GF
  • San Antonio RDC Availability: 36
  • Total Availability: In Stock
  • MFR Part #: QB1020GF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 20 ($3,095.40) ·
QB1020GF - Eaton Corp

San Antonio RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$154.77

Each

QTY:
Each
Add
Cross Referenced

These items are similar to QBGF1020 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
QBGF1020 Eaton 00786679360200
GTHQB1120GF GENERAL ELECTRIC n/a
THQB1120GF GENERAL ELECTRIC 00783164086010
2DG99 WW GRAINGER n/a
BF120 ITE n/a
QOB120GFI Schneider Electric 00785901368717
BF120 Siemens 00783643069602

* All prices subject to change.

Begin Live Chat