QBHW2125 - QBHW 2 Pole 125 Amp Breaker

Eaton

  • $2045.39 (Each)
  • $2,045.39 (Each)

  • $24,544.68 (Per 12)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QBHW2125
Manufacturer
Eaton
Manufacturer's Part Number
QBHW2125
Description
QBHW 2 Pole 125 Amp Breaker
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, Two-Pole, 125A, 22 Kaic, 120/240V , Bolt-On
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 2 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679382103 / 00786679382103
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,045.39 (Each)
Standard Packaging
$24,544.68 (Per 12)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
12
Resources
Images
 
 
QBHW2125 - Small Image
 
QBHW2125 - Large Image
 
QBHW2125 - Large Image
 
QBHW2125 - Large Image
Attachments
 
 
QBHW2125 - Specification Sheet
Brochures
 
 
QBHW2125 - Brochure
Tech Bulletins
 
 
QBHW2125 - Tech Bulletin
Other Links
 
 
QBHW2125 - Other
 
QBHW2125 - Other
 
QBHW2125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240 V
Poles
2
interrupt rating
22
Descriptions
extra long description
ETN QBHW2125 QBHW 2 Pole 125 Amp Br
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Long Description
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, Two-pole, 125A, 22 kAIC, 120/240V , Bolt-on
Description
QBHW 2 POLE 125 AMP BREAKER
Product Type
QBHW 2 Pole 125 Amp Breaker
Additional Information
dimensions
3.8000 IN X 2.3000 IN X 4.7000 IN
Manufacturer Information
Manufacturers Part Number
QBHW2125
Brand
Eaton
GTIN
00786679382103
UPC
786679382103
Taxonomies, Classifications, and Categories
Type
Thermal magnetic circuit breakers
Category Description
MOLDED CASE BREAKERS
Packaging
Weight per each
0.7
Carton
1
Package
12
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedOtherMarine Vessels and Equipment - Marine Vessels and Equipment - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
12 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat