QBHW3035H - QBHW3035H A

Eaton

  • $444.70 (Each)
  • $444.70 (Each)

  • $3,557.60 (Per 8)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
QBHW3035H
Manufacturer
Eaton
Manufacturer's Part Number
QBHW3035H
Description
QBHW3035H A
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, Three-Pole, 35 A, 22 Kaic, 240 V, Bolt-On
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 3 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679393352 / 00786679393352
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$444.70 (Each)
Standard Packaging
$3,557.60 (Per 8)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
10
Resources
Images
 
 
QBHW3035H - Small Image
 
QBHW3035H - Large Image
 
QBHW3035H - Large Image
 
QBHW3035H - Large Image
Attachments
 
 
QBHW3035H - Specification Sheet
Brochures
 
 
QBHW3035H - Brochure
Tech Bulletins
 
 
QBHW3035H - Tech Bulletin
Other Links
 
 
QBHW3035H - Other
 
QBHW3035H - Other
 
QBHW3035H - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
22
Voltage Rating
240 V - 240 V
Poles
3
Descriptions
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
extra long description
ETN QBHW3035H Quicklag Thermal-Magn
Product Type
Quicklag Thermal-Magnetic CKT Breaker
Description
QBHW3035H A
Long Description
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, Three-pole, 35 A, 22 kAIC, 240 V, Bolt-on
Additional Information
dimensions
3.8000 IN X 3.2000 IN X 4.7000 IN
Manufacturer Information
Manufacturers Part Number
QBHW3035H
Brand
Eaton
GTIN
00786679393352
UPC
786679393352
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
1.15
Carton
1
Package
8
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Generation - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedOtherGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
1 View Store
Deer Park
5 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat