QBHW3100H - 3 Pole 100A QBHW BRKR

Eaton

  • $662.76 (Each)
  • $662.76 (Each)

  • $5,302.08 (Per 8)

In-Stock: 0 available locally (Laredo, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QBHW3100H
Manufacturer
Eaton
Manufacturer's Part Number
QBHW3100H
Description
3 Pole 100A QBHW BRKR
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, Three-Pole, 100A, 22 Kaic, 240V, Bolt-On
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 3 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679393659 / 00786679393659
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$662.76 (Each)
Standard Packaging
$5,302.08 (Per 8)
Stock Availability
Laredo
0 (Find nearest stock)
San Antonio RDC
2
All Stores
60
Resources
Images
 
 
QBHW3100H - Small Image
 
QBHW3100H - Large Image
 
QBHW3100H - Large Image
 
QBHW3100H - Large Image
Attachments
 
 
QBHW3100H - Specification Sheet
Brochures
 
 
QBHW3100H - Brochure
Tech Bulletins
 
 
QBHW3100H - Tech Bulletin
Other Links
 
 
QBHW3100H - Other
 
QBHW3100H - Other
 
QBHW3100H - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
22
Voltage Rating
240 V - 240 V
Poles
3
Descriptions
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Long Description
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, Three-pole, 100A, 22 kAIC, 240V, Bolt-on
Description
3 POLE 100A QBHW BRKR
Product Type
3 Pole 100 Amp QBHW Breaker
extra long description
ETN QBHW3100H 3 Pole 100 Amp QBHW B
Additional Information
dimensions
2.9000 IN X 2.9000 IN X 3.0000 IN
Manufacturer Information
Manufacturers Part Number
QBHW3100H
Brand
Eaton Corp
GTIN
00786679393659
UPC
786679393659
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
1.1
Carton
1
Package
8
Uses, Certifications, and Standards
Application
OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat