ESLDSK615W330 - 6" 15W Led 3000K Disk

Esl Vision

  • $13.90 (Each)
  • $13.90 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ESLDSK615W330
Manufacturer
Esl Vision
Manufacturer's Part Number
ESL-DSK-6-15W-330-WH
Description
6" 15W Led 3000K Disk
6" Disks, Watts, 3000 Kelvin, 1100 Lumens, >95 Cri, 120-277 Vac, 120 V Triac, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
842219135902 / 00842219135902
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.90 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
ESLDSK615W330 - Small Image
 
ESLDSK615W330 - Large Image
Attachments
 
 
ESLDSK615W330 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
6" 15W LED 3000K DISK
Extra Long Description
ESL ESL-DSK-6-15W-330-WH 6" Disks,
Long Description
6" Disks, Watts, 3000 Kelvin, 1100 Lumens, >95 CRI, 120-277 VAC, 120 V Triac, White
Product Type
6" Disks, 15 Watt, 960 LM, 3000 Kelvin, >95 Cri, 120-277 Va
Manufacturer Information
Brand
ESL Vision
Manufacturers Part Number
ESL-DSK-6-15W-330-WH
GTIN
00842219135902
UPC
842219135902
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
0.51
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat