1107A - Recp Deco Duplex 15A 125V 2P3W Al

Eaton

  • $3.35 (Each)
  • $3.35 (Each)

  • $33.50 (Per 10)

  • $335.00 (Per 100)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1107A
Manufacturer
Eaton
Manufacturer's Part Number
1107A
Description
Recp Deco Duplex 15A 125V 2P3W Al
Eaton Residential Grade Duplex Receptacle, #14-10 Awg, 15A, Decorator, Commercial, Residential, Flush, 125V, Side and Push, Almond, Brass, Impact-Resistant Thermoplastic, 5-15R, Duplex, Screw, Thermoplastic, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664563003 / 00032664563003
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.35 (Each)
Carton
$33.50 (Per 10)
Standard Packaging
$335.00 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Attachments
 
 
1107A - Specification Sheet
Images
 
 
1107A - Small Image
 
1107A - Large Image
 
1107A - Large Image
 
1107A - Large Image
 
1107A - Video
Other Links
 
 
1107A - Other
 
1107A - Other
 
1107A - Other
Brochures
 
 
1107A - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 1107A.
Jump To:

Similar Items

Similar items are close alternatives to 1107A, though they may not be 100% alike.

Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: 1107LA
  • Nacogdoches Availability: 10
  • Total Availability: In Stock
  • MFR Part #: 1107LA
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($38.30) · 100 ($383.00) ·
1107LA - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$3.83

Each

QTY:
Each
Add
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, 2 Gang, #14 to #12 Awg Compati...
  • Our Part #: 885LA
  • Nacogdoches Availability: 29
  • Total Availability: In Stock
  • MFR Part #: 885-LA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($36.79) · 200 ($735.74) ·
885LA - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$3.68

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 1107A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RRD15AL Bryant Electric 00883778100147
1107A Eaton Wiring Devices 00032664563003
6352A Eaton Wiring Devices 00032664628146
RRD15LA Hubbell Wiring Device-Kellems 00883778119286
RRD15SLA Hubbell Wiring Device-Kellems 00883778119293
82018 Morris 00601986820189
IG26262-LA Legrand Pass & Seymour 00785007663235

* All prices subject to change.

Begin Live Chat