12427LAB0X - Switch Toggle 4WAY 15A 120V GRD La

Eaton

  • $13.47 (Each)
  • $13.47 (Each)

  • $673.50 (Per 50)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12427LAB0X
Manufacturer
Eaton
Manufacturer's Part Number
1242-7LA-BOX
Description
Switch Toggle 4WAY 15A 120V GRD La
Eaton Toggle Switch, #14-10 Awg, 15A, Residential, Wall, 120V, Side and Push, Grounding, Light Almond, Four-Way, Polycarbonate
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664750144 / 00032664750144
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.47 (Each)
Standard Packaging
$673.50 (Per 50)
Resources
Images
 
 
12427LAB0X - Small Image
 
12427LAB0X - Large Image
 
12427LAB0X - Large Image
 
12427LAB0X - Large Image
Attachments
 
 
12427LAB0X - Specification Sheet
Brochures
 
 
12427LAB0X - Brochure
Other Links
 
 
12427LAB0X - Other
 
12427LAB0X - Other
 
12427LAB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
amperage rating
15
Poles
2
Material
Polycarbonate
Descriptions
Features
Eaton's Arrow Hart residential grade switches are engineered for smooth action and years of safe, dependable service - no matter what the application, type of load or use.
extra long description
EWD 1242-7LA-BOX Switch Toggle 4Way
Product Type
Switch Toggle 4WAY 15A 120V GRD La
Description
SWITCH TOGGLE 4WAY 15A 120V GRD LA
Long Description
Eaton toggle switch, #14-10 AWG, 15A, Residential, Wall, 120V, Side and push, Grounding, Light almond, Four-way, Polycarbonate
Special Features
Box
Additional Information
dimensions
1.3100 IN X 0.8800 IN X 3.2800 IN
Manufacturer Information
Manufacturers Part Number
1242-7LA-BOX
Brand
Eaton
GTIN
00032664750144
UPC
032664750144
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
TOGGLE SWITCH
Packaging
Weight per each
0.001
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,NAFTA
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat