13017A - Switch Toggle SP 15A 120V GRD Al

Eaton

  • $1.21 (Each)
  • $1.21 (Each)

  • $121.44 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
13017A
Manufacturer
Eaton
Manufacturer's Part Number
1301-7A
Description
Switch Toggle SP 15A 120V GRD Al
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Stainless Steel;Thermoplastic, PVC (Toggle);Polycarbonate (Housing) Material, Silver Alloy Contact Material, Brown, Screw Connection, Framed Wall Mount, 0.75 (W) X 0.88 (D) X 2.13 (L) In;3.28 In (Screw to Screw), -20 °C Operating Temperature, +60 °C Operating Temperature, 0.1 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664543753 / 00032664543753
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$1.21 (Each)
Carton
$1.21 (Each)
Standard Packaging
$121.44 (Per 100)
Resources
Attachments
 
 
13017A - Specification Sheet
Images
 
 
13017A - Large Image
 
13017A - Large Image
 
13017A - Large Image
 
13017A - Large Image
Other Links
 
 
13017A - Other
 
13017A - Other
 
13017A - Other
Brochures
 
 
13017A - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Material
Stainless Steel;Thermoplastic, PVC (Toggle);Polycarbonate (Housing)
Poles
1
amperage rating
15
Voltage Rating
120 V
Material, Color, and Finish
Contact Material
Silver Alloy
Color
Brown
Descriptions
Product Type
Toggle Switch
Long Description
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Stainless Steel;Thermoplastic, PVC (Toggle);Polycarbonate (Housing) Material, Silver Alloy Contact Material, Brown, Screw Connection, Framed Wall Mount, 0.75 (W) x 0.88 (D) x 2.13 (L) in;3.28 in (Screw to Screw), -20 °C Operating Temperature, +60 °C Operating Temperature, 0.1 lb
Features
Longer, wider strap on Toggle Lighted Switches provides 40% more contact area to wall board. Virtually eliminates floating installations. Industrial design cam action mechanism insures quiet switch action. Patented built-in wire stripper for #14 and #12 wire to speed installation. Unbreakable top and bottom housing eliminates call-backs due to job site breakage. Patented built-in wire looper for pre-looping. Three way switches feature additional push-in common termination for feed-through tapping. Push-in
Short Description
15 A, 120 V, SP, Toggle Switch, Brown
Special Features
3-Way Switches Feature Additional Push-In Common Termination for Feed-Through Tapping
Description
SWITCH TOGGLE SP 15A 120V GRD AL
extra long description
EWD 1301-7A Switch Toggle SP 15A 12
Additional Information
Number of Ways
3
Connection Type
Screw
actuator type
Framed Toggle
Mounting Type
Wall Mount
dimensions
0.75 (W) x 0.88 (D) x 2.13 (L) in;3.28 in (Screw to Screw)
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+60 °C
Standards Met
UL Listed;cULus Listed to UL 20, File no. E18704
package quantity
10 CT;100 PK
Made in USA
yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
1301-7A
GTIN
00032664543753
UPC
032664543753
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
TOGGLE SWITCH
Packaging
Weight
0.1 lb
Weight per each
0
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Residential
standard
NOM,cULus Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat