1877VB0X - Recp Single 20A 125V 2P3W Swire Iv

Eaton

  • $4.97 (Each)
  • $4.97 (Each)

  • $49.70 (Per 10)

  • $497.00 (Per 100)
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
1877VB0X
Manufacturer
Eaton
Manufacturer's Part Number
1877V-BOX
Description
Recp Single 20A 125V 2P3W Swire Iv
Single Receptacle, 2 Poles, 1 Gang, 3 Wires, 20 A, 125 V Ac, 1.32 In (W) X 3.81 In (H), 0.82 In Thickness, Thermoplastic, Ivory, #10 Awg Wire Size, -20 °C Operating Temperature, +60 °C Operating Temperature, Impact and Chemical Resistant, Tamper Resistant
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Consumer Pkgd Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664184406 / 00032664184406
Weight per unit
0.164 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.97 (Each)
Carton
$49.70 (Per 10)
Standard Packaging
$497.00 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
1,689
Resources
Images
 
 
1877VB0X - Small Image
 
1877VB0X - Large Image
 
1877VB0X - Large Image
 
1877VB0X - Large Image
 
1877VB0X - Large Image
 
1877VB0X - Video
Specifications Sheets
 
 
1877VB0X - Specification Sheet
Attachments
 
 
1877VB0X - Specification Sheet
Brochures
 
 
1877VB0X - Brochure
Other Links
 
 
1877VB0X - Other
 
1877VB0X - Other
 
1877VB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 1877VB0X.
Jump To:

Similar Items

Similar items are close alternatives to 1877VB0X, though they may not be 100% alike.

Straight Blade Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compati...
  • MFR Part #: 5351-I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($747.93) ·
5351I - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$7.48

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 1877VB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1877V-BOX Eaton 00032664184406
RR201I Hubbell Wiring Device-Kellems 00883778100260
5801-I Leviton 00078477249109
5351-I Legrand Pass & Seymour 00785007535112

* All prices subject to change.

Begin Live Chat