2032BB0X - Wallplate 1G Dup Recp Thermoset Mid BR

Eaton

  • $0.78 (Each)
  • $0.78 (Each)

  • $19.40 (Per 25)

  • $77.61 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2032BB0X
Manufacturer
Eaton
Manufacturer's Part Number
2032B-BOX
Description
Wallplate 1G Dup Recp Thermoset Mid BR
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, Screw Mount, Thermoset Phenolic/Urea Material, Brown
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664150500 / 00032664150500
Weight per unit
0.069 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.78 (Each)
Carton
$19.40 (Per 25)
Standard Packaging
$77.61 (Per 100)
Resources
Attachments
 
 
2032BB0X - Specification Sheet
Images
 
 
2032BB0X - Large Image
 
2032BB0X - Large Image
 
2032BB0X - Video
Other Links
 
 
2032BB0X - Other
Brochures
 
 
2032BB0X - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoset Phenolic/Urea
Material, Color, and Finish
Color
Brown
Descriptions
Description
WALLPLATE 1G DUP RECP THERMOSET MID BR
Product Type
Duplex Receptacle Wall Plate
Long Description
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, Screw Mount, Thermoset Phenolic/Urea Material, Brown
Features
Mid Size Wallplates - Thermoset Duplex Receptacle Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Short Description
1 Gang, Screw Mount, Duplex Receptacle Wall plate, Brown, Thermoset
Special Features
Standard Package Box;Temperature Rating -40 to 65 °C;With Matching Mounting Screws
extra long description
EWD 2032B-BOX Wallplate 1G Dup Recp
Additional Information
for use with
Receptacle
package quantity
1 ct
Standards Met
cUL Listed;UL Listed;UL 514D;NAFTA Compliant;RoHS Compliant
dimensions
3.12 (W) x 4.87 (H) in
Mounting Type
Screw Mount
media
Yes
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2032B-BOX
GTIN
00032664150500
UPC
032664150500
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Duplex receptacle wallplate
Packaging
Weight per each
0.069
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Residential
standard
CSA Certified,cULus Listed,UL Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat