2051V - Wallplate 1G Decorator Thermoset Mid Iv

Eaton

  • $0.66 (Each)
  • $0.66 (Each)

  • $66.44 (Per 100)

  • $132.88 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2051V
Manufacturer
Eaton
Manufacturer's Part Number
2051V-BOX
Description
Wallplate 1G Decorator Thermoset Mid Iv
Eaton Decorator / Gfci Wallplate, Ivory, Decorator Cutout, Thermoset, Single- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664752322 / 00032664752322
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.66 (Each)
Carton
$0.66 (Each)
Standard Packaging
$132.88 (Per 200)
Resources
Images
 
 
2051V - Small Image
 
2051V - Large Image
 
2051V - Video
Attachments
 
 
2051V - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 1G Decorator Thermoset Mid Iv
extra long description
EWD 2051V Wallplate 1G Decorator Th
Description
WALLPLATE 1G DECORATOR THERMOSET MID IV
Long Description
Eaton Decorator / GFCI wallplate, Ivory, Decorator Cutout, Thermoset, Single- gang, Mid-size
Special Features
Thermoset, midi and jumbo
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
media
Yes
dimensions
0.0800 IN X 3.1200 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2051V-BOX
GTIN
00032664752322
UPC
032664752322
Taxonomies, Classifications, and Categories
Type
Decorator / GFCI wallplate
Category Description
Residential plates
Packaging
Weight per each
0.05
Carton
1
Package
200
Uses, Certifications, and Standards
standard
cULus Listed,CSA Certified,UL Listed,RoHS Compliant,NAFTA
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat