2138LAB0X - Wallplate 2G Toggle/Duplex THRMST STD La

Eaton

  • $1.36 (Each)
  • $1.36 (Each)

  • $136.43 (Per 100)

  • $272.86 (Per 200)
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
2138LAB0X
Manufacturer
Eaton
Manufacturer's Part Number
2138LA-BOX
Description
Wallplate 2G Toggle/Duplex THRMST STD La
Eaton Combination Wallplate, LT. Almond, Toggle, Duplex Receptacle Cutout, Thermoset, Two- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664582653 / 00032664582653
Weight per unit
0.096 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.36 (Each)
Carton
$1.36 (Each)
Standard Packaging
$272.86 (Per 200)
Resources
Attachments
 
 
2138LAB0X - Specification Sheet
Images
 
 
2138LAB0X - Small Image
 
2138LAB0X - Large Image
 
2138LAB0X - Video
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
Wallplate 2G Toggle/Duplex THRMST STD La
extra long description
EWD 2138LA-BOX Wallplate 2G Toggle/
Description
WALLPLATE 2G TOGGLE/DUPLEX THRMST STD LA
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Combination wallplate, Lt. Almond, Toggle, Duplex receptacle Cutout, Thermoset, Two- gang, Standard, ED Box
Special Features
Thermoset, std size
Additional Information
media
Yes
dimensions
0.0800 IN X 4.5600 IN X 4.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2138LA-BOX
GTIN
00032664582653
UPC
032664582653
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Combination wallplate
Packaging
Weight per each
0.096
Carton
1
Package
200
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,NAFTA,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2138LAB0X.
Jump To:

Cross Referenced

These items are similar to 2138LAB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2138LA Eaton Wiring Devices n/a
2138LA-BOX Eaton Wiring Devices 00032664582653
78005 Leviton 00078477277614
80705-T Leviton 00078477277164
SP18LA Legrand Pass & Seymour 00785007191035
2138A Eaton Wiring Devices 00032664543883
5138A Eaton Wiring Devices 00032664555237
5138LA Eaton Wiring Devices 00032664583018
NP18AL Hubbell Wiring Device-Kellems 00883778105227
NP18LA Hubbell Wiring Device-Kellems 00883778118470
NP18W Hubbell Wiring Device-Kellems 00883778105197
80705-I Leviton 00078477493502
81293 Morris 00601986812931
TP18LA Legrand Pass & Seymour 00785007274875

* All prices subject to change.

Begin Live Chat