2150AB0X - Wallplate 2G Dup Recp Thermoset STD Al

Eaton

  • $1.25 (Each)
  • $1.25 (Each)

  • $124.99 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2150AB0X
Manufacturer
Eaton
Manufacturer's Part Number
2150A-BOX
Description
Wallplate 2G Dup Recp Thermoset STD Al
Standard Size Duplex Receptacle Wallplate, Almond, Power Outlet, Thermoset, 2, Standard
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664542503 / 00032664542503
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.25 (Each)
Carton
$1.25 (Each)
Standard Packaging
$124.99 (Per 100)
Resources
Attachments
 
 
2150AB0X - Specification Sheet
Images
 
 
2150AB0X - Small Image
 
2150AB0X - Large Image
 
2150AB0X - Video
Other Links
 
 
2150AB0X - Other
Brochures
 
 
2150AB0X - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
WALLPLATE 2G DUP RECP THERMOSET STD AL
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Product Type
Wallplate 2G Dup Recp Thermoset STD Al
extra long description
EWD 2150A-BOX Wallplate 2G Dup Recp
Long Description
Standard Size Duplex Receptacle Wallplate, Almond, Power outlet, Thermoset, 2, Standard
Special Features
Thermoset, std size
Additional Information
media
Yes
dimensions
0.0010 IN X 4.5600 IN X 4.5000 IN
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2150A-BOX
GTIN
00032664542503
UPC
032664542503
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Duplex receptacle wallplate
Packaging
Weight per each
0.125
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant,NAFTA
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat