2152A - Wallplate 2G Decorator Thermoset STD Al

Eaton

  • Special Order Item
  • $0.00 (Per 0)

  • $1.44 (Each)

  • $14.44 (Per 10)

  • $144.45 (Per 100)

In-Stock: 0 available locally (Arlington Branch, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2152A
Manufacturer
Eaton
Manufacturer's Part Number
2152A-BOX
Description
Wallplate 2G Decorator Thermoset STD Al
Standard Size Decorator Wallplate, Almond, Decorator, Thermoset, 2, Standard
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664542206 / 00032664542206
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.44 (Each)
Carton
$14.44 (Per 10)
Standard Packaging
None Available
Stock Availability
Arlington Branch
0 (Find nearest stock)
DFW RDC
0
All Stores
2
Resources
Images
 
 
2152A - Small Image
 
2152A - Large Image
 
2152A - Video
Attachments
 
 
2152A - Specification Sheet
Brochures
 
 
2152A - Brochure
Other Links
 
 
2152A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 2G Decorator Thermoset STD Al
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
extra long description
EWD 2152A-BOX Wallplate 2G Decorato
Description
WALLPLATE 2G DECORATOR THERMOSET STD AL
Long Description
Standard Size Decorator Wallplate, Almond, Decorator, Thermoset, 2, Standard
Special Features
Thermoset, std size
Additional Information
media
Yes
dimensions
0.0010 IN X 4.5600 IN X 4.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2152A-BOX
GTIN
00032664542206
UPC
032664542206
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Decorator / GFCI wallplate
Packaging
Weight per each
0.1
Carton
10
Package
0
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant,NAFTA
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Athens
1 View Store

M-Z

Location Stock Available
Shreveport
1 View Store

* All prices subject to change.

Begin Live Chat