2154WB0X - Wallplate 4G Toggle Thermoset STD WH

Eaton

  • $3.32 (Each)
  • $3.32 (Each)

  • $33.15 (Per 10)

  • $331.50 (Per 100)

  • $397.80 (Per 120)

In-Stock: 13 available locally (Bossier City, LA) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2154WB0X
Manufacturer
Eaton
Manufacturer's Part Number
2154WB0X
Description
Wallplate 4G Toggle Thermoset STD WH
Wall Plate, 4 Gang, 8.19 In (W) X 4.5 In (H), 0.08 In Thickness, Rectangular, Thermoset Plastic, White, Screwless
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664318801 / 00032664318801
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.32 (Each)
Carton
$33.15 (Per 10)
Standard Packaging
$397.80 (Per 120)
Stock Availability
Bossier City
13 (Check another store)
All Stores
238
Resources
Images
 
 
2154WB0X - Small Image
 
2154WB0X - Large Image
 
2154WB0X - Large Image
 
2154WB0X - Video
Attachments
 
 
2154WB0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
4
Shape
Rectangular
Material
Thermoset Plastic
Material, Color, and Finish
Color
White
Finish
Screwless
Dimensions and Weight
Thickness
0.08 in
Descriptions
Product Type
Wall Plate
Description
WALLPLATE 4G TOGGLE THERMOSET STD WH
Long Description
Wall Plate, 4 gang, 8.19 in (W) x 4.5 in (H), 0.08 in Thickness, Rectangular, Thermoset Plastic, White, Screwless
Features
Standard Size Wallplates - Thermoset Toggle Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Short Description
Wall Plate, Thermoset Plastic, White, 4 Gang, 8.19 in W x 4.5 in H
Special Features
Extensive Line of Non-Flammable Thermoset Plates Provides Flush-Fitting, Warp Resistant Performance
extra long description
EWD 2154W-BOX Wallplate 4G Toggle T
Additional Information
dimensions
8.19 in (W) x 4.5 in (H)
Mounting Type
Wall Mount
for use with
Old Work Outlet Boxes
package quantity
120 PK;1 CT
Standards Met
Federal Specification WP-455;NEMA Standard WD-1;UL Standard 514;NEC Certified;RoHS Compliant;cULus Listed to UL514C, File no. E33216;CSA C22.2 no. 42.1 Certified;Meets UL 94;NAFTA Certified
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Mediasync
Manufacturers Part Number
2154WB0X
GTIN
00032664318801
UPC
032664318801
Taxonomies, Classifications, and Categories
Type
Toggle wallplate
Category Description
Residential plates
Packaging
Weight per each
0.19
Carton
10
Package
120
Uses, Certifications, and Standards
nema rating
NEMA wd-1
standard
cULus Listed,UL Listed,RoHS Compliant,NAFTA
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 238

Location search:

Greater Bossier City Area

Location Stock Available
Bossier City
13 View Store
Shreveport
10 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Tucson
6 View Store

* All prices subject to change.

Begin Live Chat