2160VB0X - Adaptor Decorator Blank Iv

Eaton

  • $6.22 (Each)
  • $6.22 (Each)

  • $62.17 (Per 10)

  • $310.86 (Per 50)

  • $621.71 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2160VB0X
Manufacturer
Eaton
Manufacturer's Part Number
2160V-BOX
Description
Adaptor Decorator Blank Iv
Eaton Decorator Wallplate Adapter, Flush Mount, Ivory, Blank, Thermoplastic
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664440502 / 00032664440502
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.22 (Each)
Carton
$62.17 (Per 10)
Standard Packaging
$310.86 (Per 50)
Resources
Images
 
 
2160VB0X - Small Image
 
2160VB0X - Large Image
 
2160VB0X - Video
Attachments
 
 
2160VB0X - Specification Sheet
Brochures
 
 
2160VB0X - Brochure
Other Links
 
 
2160VB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
EWD 2160V-BOX Adaptor Decorator Bla
Description
ADAPTOR DECORATOR BLANK IV
Product Type
Adaptor Decorator Blank Iv
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Special Features
Thermoset, std size
Long Description
Eaton decorator wallplate adapter, Flush mount, Ivory, Blank, Thermoplastic
Additional Information
media
Yes
dimensions
2.0600 IN X 0.9400 IN X 2.8800 IN
Manufacturer Information
Manufacturers Part Number
2160V-BOX
Brand
Arrow Hart
GTIN
00032664440502
UPC
032664440502
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Accessories
Packaging
Weight per each
1
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
CSA Certified,cULus Listed,UL Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat