2164WB0X - Wallplate 4G Decorator Thermoset STD WH

Eaton

  • $2.60 (Each)
  • $2.60 (Each)

  • $130.08 (Per 50)

  • $260.16 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2164WB0X
Manufacturer
Eaton
Manufacturer's Part Number
2164W-BOX
Description
Wallplate 4G Decorator Thermoset STD WH
Eaton Decorator / Gfci Wallplate, White, Decorator Cutout, Thermoset, Four- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664320330 / 00032664320330
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.60 (Each)
Carton
$2.60 (Each)
Standard Packaging
$130.08 (Per 50)
Resources
Images
 
 
2164WB0X - Small Image
 
2164WB0X - Large Image
 
2164WB0X - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoset Phenolic/Urea
Material, Color, and Finish
Color
White
Descriptions
Long Description
Wall Plate, 4 gang, 8.19 (W) x 4.5 (H) in, Screw Mount, Thermoset Phenolic/Urea Material, White
Description
WALLPLATE 4G DECORATOR THERMOSET STD WH
Product Type
Wall Plate
Features
Standard Size Wallplates - Thermoset Decorator/GFCI Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Short Description
4 Gang, Screw Mount, Wallplate, White, 3 Toggle/1 Duplex
Special Features
Standard Package Box;Temperature Rating -40 to 65 °C;With Matching Mounting Screws
extra long description
EWD 2164W-BOX Wallplate 4G Decorato
Additional Information
dimensions
8.19 (W) x 4.5 (H) in
Mounting Type
Screw Mount
for use with
Decorator
package quantity
1 ct
Standards Met
UL Listed;cUL Listed;UL 514D;NAFTA Compliant;RoHS Compliant
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2164W-BOX
GTIN
00032664320330
UPC
032664320330
Taxonomies, Classifications, and Categories
Type
Decorator / GFCI wallplate
Category Description
Residential plates
Packaging
Weight per each
0.12
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant,NAFTA
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat