277V - Switch Duplex Comb SP/PL 15A 120V Iv

Eaton

  • $17.28 (Each)
  • $17.28 (Each)

  • $172.80 (Per 10)

  • $1,728.00 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
277V
Manufacturer
Eaton
Manufacturer's Part Number
277V-BOX
Description
Switch Duplex Comb SP/PL 15A 120V Iv
Eaton Commercial Grade Combination Switch, Neon Pil LGT, Stand, #14 - #12 Awg, 15A, Commer, 120V (Switch), 125V (Pil LGT), BK and SD Wiring, Togg, Maint Closure, Screw, Brass, Ivy, -20-60?C, 1-Pole, DPLX, Thermoplas, 1 / 25W
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664750328 / 00032664750328
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.28 (Each)
Carton
$172.80 (Per 10)
Standard Packaging
$1,728.00 (Per 100)
Resources
Images
 
 
277V - Small Image
 
277V - Large Image
 
277V - Large Image
 
277V - Large Image
Other Links
 
 
277V - Other
 
277V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Switch Duplex Comb SP/PL 15A 120V Iv
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Description
SWITCH DUPLEX COMB SP/PL 15A 120V IV
extra long description
EWD 277V-BOX Switch Duplex Comb SP/
Long Description
Eaton commercial grade combination switch, Neon pil lgt, Stand, #14 - #12 AWG, 15A, Commer, 120V (Switch), 125V (pil lgt), bk and sd wiring, togg, Maint closure, Screw, Brass, Ivy, -20-60?C, 1-pole, dplx, thermoplas, 1 / 25W
Manufacturer Information
Manufacturers Part Number
277V-BOX
Brand
COOPER WIRING DEVICES
GTIN
00032664750328
UPC
032664750328
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade combination switch
Packaging
Weight per each
0.25
Carton
10
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat