4750 - Recp Duplex 15A 277V 2P3W H/L BK

Eaton

  • $35.72 (Each)
  • $35.72 (Each)

  • $1,786.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4750
Manufacturer
Eaton
Manufacturer's Part Number
4750
Description
Recp Duplex 15A 277V 2P3W H/L BK
Eaton Safety Grip Locking Receptacle, #14-10 Awg, 15A, Industrial, 277V, Back and Side Wiring, Black, Brass, Duplex, L7-15, Two-Pole, Three-Wire, Glass-Filled Nylon
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893682433 / 00040893682433
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.72 (Each)
Standard Packaging
$1,786.00 (Per 50)
Resources
Images
 
 
4750 - Small Image
 
4750 - Large Image
 
4750 - Large Image
 
4750 - Large Image
 
4750 - Large Image
 
4750 - Video
Specifications Sheets
 
 
4750 - Specification Sheet
Attachments
 
 
4750 - Specification Sheet
Other Links
 
 
4750 - Other
 
4750 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
277 V ac
Number of Wires
3
Material
Glass-Filled Nylon
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
1.53 in
Width
0.82 in
Height
4.03 in
Descriptions
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 15 A, 277 V ac, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, 1.53 in Length, 0.82 in Width, 4.03 in Height, Glass-Filled Nylon Material, Black, 0.2500 lb
Special Features
Wiring Type Back and Side Wire
Description
RECP DUPLEX 15A 277V 2P3W H/L BK
Features
Industrial Specification Grade Locking Devices - Receptacles 15A, 277V NEMA L7-15 2-Pole/3-Wire. The widest range of NEMA and non-NEMA devices, designed and built with superior materials for long lasting performance.
Short Description
15 A, 277 VAC, Duplex Receptacle, Black
extra long description
EWD 4750 Recp Duplex 15A 277V 2P3W
Additional Information
dimensions
1.1000 IN X 3.5000 IN X 6.5000 IN
Receptacle Type
Duplex
Connection Type
Screw
Compatible Wire Size
#14 to #10 AWG
package quantity
1 CT;10 PK
Standards Met
UL Listed;CSA Certified;FULS;NAFTA Complaint;RoHS Complaint
Made in USA
yes
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
4750
GTIN
00040893682433
UPC
040893682433
Taxonomies, Classifications, and Categories
Type
Locking Receptacle
Category Description
Industrial cord connectors
Packaging
Weight
0.2500 lb
Weight per each
0.25
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CSA certified,UL Listed,cULus Listed,Federal Specifications Classification W-C375
Application
Industrial
nema rating
L7-15
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat