5132W - Wallplate 1G Duplex Recp Nylon STD WH

Eaton

  • $0.80 (Each)
  • $0.80 (Each)

  • $80.34 (Per 100)

  • $160.68 (Per 200)
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
5132W
Manufacturer
Eaton
Manufacturer's Part Number
5132W
Description
Wallplate 1G Duplex Recp Nylon STD WH
Eaton Standard Size Duplex Receptacle Wallplate, White, Power Outlet, Nylon, 1, Standard
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664151804 / 00032664151804
Weight per unit
0.042 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.80 (Each)
Carton
$0.80 (Each)
Standard Packaging
$160.68 (Per 200)
Resources
Attachments
 
 
5132W - Specification Sheet
Images
 
 
5132W - Small Image
 
5132W - Large Image
 
5132W - Large Image
 
5132W - Large Image
 
5132W - Video
Other Links
 
 
5132W - Other
 
5132W - Other
 
5132W - Other
Brochures
 
 
5132W - Brochure
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
Wallplate 1G Duplex Recp Nylon STD WH
extra long description
EWD 5132W Wallplate 1G Duplex Recp
Description
WALLPLATE 1G DUPLEX RECP NYLON STD WH
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Standard Size Duplex Receptacle Wallplate, White, Power outlet, Nylon, 1, Standard
Special Features
Thermoplastic, std and midi
Additional Information
media
Yes
dimensions
3.7500 IN X 0.2500 IN X 5.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5132W
GTIN
00032664151804
UPC
032664151804
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Duplex receptacle wallplate
Packaging
Weight per each
0.042
Carton
1
Package
200
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant,NAFTA
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat