5262WS - Recp TVSS 15A 125V 2P3W Led & Alarm WH

Eaton

  • $58.97 (Each)
  • $58.97 (Each)

  • $2,948.50 (Per 50)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5262WS
Manufacturer
Eaton
Manufacturer's Part Number
5262WS
Description
Recp TVSS 15A 125V 2P3W Led & Alarm WH
Bryant SP52WA|Geindust HBL5262WSA|Hublwiring HBL5262WSA|Leviton 5280W|Leviton 5280-W|Leviton 7280W|Leviton 7280-W|Passseymor 5262WSP
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
040893619149 / 00040893619149
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.97 (Each)
Carton
$58.97 (Each)
Standard Packaging
$2,948.50 (Per 50)
Resources
Images
 
 
5262WS - Small Image
 
5262WS - Large Image
Attachments
 
 
5262WS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
STRGHT BLADE PLG&CONNEC
Material, Color, and Finish
Color
STRGHT BLADE PLG&CONNEC
Descriptions
Product Type
Recp TVSS 15A 125V 2P3W Led & Alarm WH
Description
RECP TVSS 15A 125V 2P3W LED & ALARM WH
extra long description
EWD 5262WS RECP TVSS 15A 125V 2P3W
Special Features
Wallbox receptacles
Long Description
Bryant SP52WA|GEIndust HBL5262WSA|HublWiring HBL5262WSA|Leviton 5280W|Leviton 5280-W|Leviton 7280W|Leviton 7280-W|PassSeymor 5262WSP
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5262WS
sub brand
STRGHT BLADE PLG&CONNEC
GTIN
00040893619149
UPC
040893619149
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
COMMERCIAL
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
4
Carton
1
Package
50
Uses, Certifications, and Standards
Application
SURGE SUPPRESSOR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat