60W33DPLX - Recp Duplex WT 20A 125V 2P3W STR Yl

Eaton

  • $222.25 (Each)
  • $222.25 (Each)

  • $2,222.50 (Per 10)
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
60W33DPLX
Manufacturer
Eaton
Manufacturer's Part Number
60W33DPLX
Description
Recp Duplex WT 20A 125V 2P3W STR Yl
Eaton Arrow Hart Watertight Straight Blade Duplex Receptacle, #18-10 Awg, 20A, Industrial, Panel, 125V, Back Wire, Yellow, Nickel-Plated Brass, IP66, Glass Filled Nylon, 5-20R, Duplex, Screw, Glass-Filled Nylon, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893687520 / 00040893687520
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$222.25 (Each)
Standard Packaging
$2,222.50 (Per 10)
Resources
Images
 
 
60W33DPLX - Small Image
 
60W33DPLX - Large Image
 
60W33DPLX - Large Image
 
60W33DPLX - Large Image
 
60W33DPLX - Video
Attachments
 
 
60W33DPLX - Specification Sheet
Other Links
 
 
60W33DPLX - Other
 
60W33DPLX - Other
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
Glass-Filled Nylon
Descriptions
Product Type
Recp Duplex WT 20A 125V 2P3W STR Yl
Description
RECP DUPLEX WT 20A 125V 2P3W STR YL
extra long description
EWD 60W33DPLX Recp Duplex WT 20A 12
Features
Arrow Hart's broad line of straight blade watertight devices provide superior watertight protection. These versatile products are ideal for food processing plants, oil refineries or chemical processing plants — anywhere that moisture, dirt or corrosive elements may be a factor.
Special Features
Watertight straight blade
Long Description
Eaton Arrow Hart watertight straight blade duplex receptacle, #18-10 AWG, 20A, Industrial, Panel, 125V, Back wire, Yellow, Nickel-plated brass, IP66, Glass filled Nylon, 5-20R, Duplex, Screw, Glass-filled nylon, Core pack
Additional Information
media
Yes
dimensions
3.6200 IN X 4.2500 IN X 4.6300 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
60W33DPLX
GTIN
00040893687520
UPC
040893687520
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Watertight
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed
environmental conditions
Damp/Wet
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat