7621VB0X - Switch Deco SP 20A 120/277V Autogrd Iv

Eaton

  • $10.26 (Each)
  • $10.26 (Each)

  • $102.60 (Per 10)

  • $513.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7621VB0X
Manufacturer
Eaton
Manufacturer's Part Number
7621V-BOX
Description
Switch Deco SP 20A 120/277V Autogrd Iv
Eaton Commercial Grade Decorator Switch, Box, #14-10 Awg, 20A, Flush, 120/277V, Back/Push, Antimicrobial Paddle, Maintained, Ivory, Motor Control, Fan, Led, Incand, Elv, MLV, CFL, Florscnt, Halogen, Single-Pole, Thermoplastic 647291
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664647291 / 00032664647291
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.26 (Each)
Carton
$102.60 (Per 10)
Standard Packaging
$513.00 (Per 50)
Resources
Images
 
 
7621VB0X - Large Image
 
7621VB0X - Large Image
 
7621VB0X - Large Image
 
7621VB0X - Small Image
Attachments
 
 
7621VB0X - Specification Sheet
Other Links
 
 
7621VB0X - Other
 
7621VB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277 V
amperage rating
20A
Poles
Single-pole
Material
Thermoplastic
Descriptions
Product Type
Switch Deco SP 20A 120/277V Autogrd Iv
extra long description
EWD 7621V-BOX Switch Deco SP 20A 12
Description
SWITCH DECO SP 20A 120/277V AUTOGRD IV
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Long Description
Eaton commercial grade decorator switch, Box, #14-10 AWG, 20A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Ivory, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Single-pole, Thermoplastic 647291
Special Features
Box
Additional Information
dimensions
1.2900 IN X 1.1800 IN X 4.1900 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
7621V-BOX
GTIN
00032664647291
UPC
032664647291
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade decorator switch
Packaging
Weight per each
0.2
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat