9590C3KL - 5 BTTN Prog. Timer(Min) Unv. 1800W, 120V

Eaton

  • $41.19 (Each)
  • $41.19 (Each)

  • $164.76 (Per 4)

In-Stock: 0 available locally (Cookeville, TN) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9590C3KL
Manufacturer
Eaton
Manufacturer's Part Number
9590C3-K-L
Description
5 BTTN Prog. Timer(Min) Unv. 1800W, 120V
Timer, 120 V, 1 Pole
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
032664736421 / 00032664736421
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.19 (Each)
Standard Packaging
$164.76 (Per 4)
Stock Availability
Cookeville
0 (Find nearest stock)
Nashville RDC
0
All Stores
4
Resources
Images
 
 
9590C3KL - Small Image
 
9590C3KL - Large Image
Specifications Sheets
 
 
9590C3KL - Specification Sheet
Attachments
 
 
9590C3KL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
amperage rating
STRGHT BLADE PLG&CONNEC
Material, Color, and Finish
Color
STRGHT BLADE PLG&CONNEC
Descriptions
Description
5 BTTN PROG. TIMER(MIN) UNV. 1800W, 120V
Product Type
Timer
Long Description
Timer, 120 V, 1 Pole
Features
5-button minute timer with OFF button, single-pole.
Short Description
5-button Minute Timer with OFF Button, Single Pole
Special Features
Horsepower Rated for 1/4 HP Motor Loads
extra long description
EWD 9590C3-K-L 5 bttn Prog. Timer(M
Additional Information
Standards Met
cUL US;NOM 426
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
9590C3-K-L
sub brand
STRGHT BLADE PLG&CONNEC
GTIN
00032664736421
UPC
032664736421
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Residential
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
4
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Timers
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nashville RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat