AH5469 - Conn 20A 250V 2P3W STR BW

Eaton

  • $62.39 (Each)
  • $62.39 (Each)

  • $623.88 (Per 10)

  • $6,238.78 (Per 100)

In-Stock: 0 available locally (South Austin, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AH5469
Manufacturer
Eaton
Manufacturer's Part Number
AH5469
Description
Conn 20A 250V 2P3W STR BW
Eaton Arrow Hart Ultra Grip Straight Blade Connector, #16 - #12 Awg, 20A, Industrial, 250V, Back Wire, Black and White, Brass, Nylon, 6-20P, Two-Pole, Three-Wire, Grounding, Screw, 0.33-0.66", Nylon, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664737589 / 00032664737589
Weight per unit
0.225 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.39 (Each)
Carton
$62.39 (Each)
Standard Packaging
$623.88 (Per 10)
Stock Availability
South Austin
0 (Find nearest stock)
Austin RDC
0
All Stores
70
Resources
Images
 
 
AH5469 - Small Image
 
AH5469 - Large Image
 
AH5469 - Large Image
 
AH5469 - Large Image
 
AH5469 - Large Image
 
AH5469 - Large Image
 
AH5469 - Large Image
 
AH5469 - Large Image
 
AH5469 - Large Image
 
AH5469 - Large Image
 
AH5469 - Large Image
 
AH5469 - Video
Attachments
 
 
AH5469 - Specification Sheet
Other Links
 
 
AH5469 - Other
 
AH5469 - Other
 
AH5469 - Other
 
AH5469 - Other
 
AH5469 - Other
 
AH5469 - Other
 
AH5469 - Other
 
AH5469 - Other
 
AH5469 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Descriptions
Product Type
Conn 20A 250V 2P3W STR BW
Description
CONN 20A 250V 2P3W STR BW
extra long description
EWD AH5469 Conn 20A 250V 2P3W Str B
Features
Built with a contemporary flare and oval ergonomic design for a comfortable yet secure feel, ultra grip plugs and connectors offer excellent reliability and durability. A dual dovetail design provides superior cord grip retention, and the grommet allows usage across a wide range of cord diameters. Additionally, reversible inserts in the cord grip allow for exceptional clamp force on large diameter cords.
Long Description
Eaton Arrow Hart ultra grip straight blade connector, #16 - #12 AWG, 20A, Industrial, 250V, Back wire, Black and white, Brass, Nylon, 6-20P, Two-pole, three-wire, grounding, Screw, 0.33-0.66", Nylon, Core pack
Special Features
Industrial grade plugs & conns
Additional Information
media
Yes
dimensions
2.2300 IN X 2.5900 IN X 2.1000 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
AH5469
GTIN
00032664737589
UPC
032664737589
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Ultra grip
Packaging
Weight per each
0.225
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL,Federal Specification Classification 6221 02,NOM
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat