AHCL2130P - CCL Plug 30A 120/208V 3PH 4P5W-BL&BK

Eaton

  • $33.16 (Each)
  • $33.16 (Each)

  • $1,326.40 (Per 40)
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
AHCL2130P
Manufacturer
Eaton
Manufacturer's Part Number
AHCL2130P
Description
CCL Plug 30A 120/208V 3PH 4P5W-BL&BK
Eaton Arrow Hart Color Coded Locking Plug, , #14-8 Awg, 30A, Industrial, 3ØY 120/208 V, Back, Blue, Black, Ultra Grip, Nylon, L21-30, Four-Pole, Five-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664755637 / 00032664755637
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.16 (Each)
Standard Packaging
$1,326.40 (Per 40)
Resources
Images
 
 
AHCL2130P - Small Image
 
AHCL2130P - Large Image
 
AHCL2130P - Video
Attachments
 
 
AHCL2130P - Specification Sheet
Other Links
 
 
AHCL2130P - Other
 
AHCL2130P - Other
 
AHCL2130P - Other
 
AHCL2130P - Other
 
AHCL2130P - Other
 
AHCL2130P - Other
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
CCL Plug 30A 120/208V 3PH 4P5W-BL&BK
Description
CCL PLUG 30A 120/208V 3PH 4P5W-BL&BK
extra long description
EWD AHCL2130P CCL Plug 30A 120/208V
Long Description
Eaton Arrow Hart Color Coded Locking Plug,, #14-8 AWG, 30A, Industrial, 3ØY 120/208 V, Back, Blue, Black, Ultra grip, Nylon, L21-30, Four-pole, Five-wire, Nylon, 0.38 - 1.16" (9.5 - 29.5mm), -40°C (w/o impact) to 60°C (-40°F to 140°F)
Special Features
Industrial grd plugs & conns
Features
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design
Additional Information
dimensions
2.1300 IN X 2.3000 IN X 2.9200 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHCL2130P
GTIN
00032664755637
UPC
032664755637
Taxonomies, Classifications, and Categories
Type
Color Coded Locking
Category Description
Industrial cord connectors
Packaging
Weight per each
0.42
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
standard
NOM,cULus Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AHCL2130P.
Jump To:

Similar Items

Similar items are close alternatives to AHCL2130P, though they may not be 100% alike.

Turnlok Registered Plug 5-Wire 30A 3-Phase 120/208V
  • Our Part #: L2130P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L2130-P
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($539.70) ·
L2130P - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$53.97

Each

QTY:
Each
Add
Eaton Locking Plug, #16-8 Awg, 30A, Industrial, 120/208V, Back Wiring, Black, Wh...
  • Our Part #: AHL2130P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHL2130P-OBS
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($445.70) ·
AHL2130P - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$44.57

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat