AHCL720R - CCL Recp 20A 277V 2P3W Gy&BK

Eaton

  • $39.32 (Each)
  • $39.32 (Each)

  • $393.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHCL720R
Manufacturer
Eaton
Manufacturer's Part Number
AHCL720R
Description
CCL Recp 20A 277V 2P3W Gy&BK
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 20A, Industrial, 277V, Back and Side, Gray, Black, Ultra Grip, Glass Filled Nylon, L7-20, Two-Pole, Three-Wire, Glass-Filled Nylon, -40°C (W/O Impact) to 70°C (-40°F to 158°F)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664758522 / 00032664758522
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.32 (Each)
Standard Packaging
$393.20 (Per 10)
Resources
Images
 
 
AHCL720R - Large Image
 
AHCL720R - Large Image
 
AHCL720R - Large Image
 
AHCL720R - Large Image
 
AHCL720R - Large Image
 
AHCL720R - Large Image
 
AHCL720R - Large Image
 
AHCL720R - Video
Other Links
 
 
AHCL720R - Other
 
AHCL720R - Other
 
AHCL720R - Other
 
AHCL720R - Other
 
AHCL720R - Other
 
AHCL720R - Other
Attachments
 
 
AHCL720R - Specification Sheet
360 Images
 
 
AHCL720R - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
CCL Recp 20A 277V 2P3W Gy&BK
Description
CCL RECP 20A 277V 2P3W GY&BK
extra long description
EWD AHCL720R CCL Recp 20A 277V 2P3W
Features
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design
Long Description
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 AWG, 20A, Industrial, 277V, Back and Side, Gray, Black, Ultra grip, Glass filled Nylon, L7-20, Two-pole, Three-wire, Glass-filled Nylon, -40°C (w/o impact) to 70°C (-40°F to 158°F)
Additional Information
dimensions
1.6200 IN X 1.0300 IN X 3.6400 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHCL720R
GTIN
00032664758522
UPC
032664758522
Taxonomies, Classifications, and Categories
Type
Color Coded Locking
Category Description
Industrial cord connectors
Packaging
Weight per each
0.33
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,NOM,Federal Specification Classification 6233 01,UL Listed,RoHS Compliant,NAFTA
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat