AHL1020P - Plug 20A 125/250V 3P3W H/L BW

Eaton

  • $32.58 (Each)
  • $32.58 (Each)

  • $325.80 (Per 10)

In-Stock: 5 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHL1020P
Manufacturer
Eaton
Manufacturer's Part Number
AHL1020P
Description
Plug 20A 125/250V 3P3W H/L BW
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664737824 / 00032664737824
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.58 (Each)
Standard Packaging
$325.80 (Per 10)
Stock Availability
Siloam Springs
0 (Find nearest stock)
Springdale
0
All Stores
5
Resources
Images
 
 
AHL1020P - Small Image
 
AHL1020P - Large Image
Attachments
 
 
AHL1020P - Specification Sheet
 
AHL1020P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
STRGHT BLADE PLG&CONNEC
Descriptions
Description
PLUG 20A 125/250V 3P3W H/L BW
Extra Long Description
EWD AHL1020P Plug 20A 125/250V 3P3W
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Product Type
Plug 20A 125/250V 3P3W H/L BW
Additional Information
Dimensions
4.1900 IN X 2.2800 IN X 2.3100 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
AHL1020P
GTIN
00032664737824
UPC
032664737824
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Ultra grip
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.37
Carton
1
Package
10
Uses, Certifications, and Standards
Application
STRGHT BLADE PLG&CONNEC
Standard
cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
1 View Store

A-L

Location Stock Available
El Dorado
4 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat