AHL1420P - Plug 20A 125/250V 3P4W H/L BW

Eaton

  • $31.51 (Each)
  • $31.51 (Each)

  • $315.10 (Per 10)

In-Stock: 102 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHL1420P
Manufacturer
Eaton
Manufacturer's Part Number
AHL1420P
Description
Plug 20A 125/250V 3P4W H/L BW
Locking Plug, 20 A, 125/250 V Ac, 3 Poles, 4 Wires, Black/White, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 0.38 to 1.00 In (Cord) Diameter, #16 to #12 Awg Wire Size, 0.35 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664737930 / 00032664737930
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.51 (Each)
Standard Packaging
$315.10 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
102
Resources
Images
 
 
AHL1420P - Small Image
 
AHL1420P - Large Image
 
AHL1420P - Large Image
 
AHL1420P - Large Image
 
AHL1420P - Large Image
Attachments
 
 
AHL1420P - Specification Sheet
Other Links
 
 
AHL1420P - Other
 
AHL1420P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125/250 V ac
Number of Wires
4
Material
Nylon (Outer Shell/Interior Body);Polycarbonate (Terminal Retainer)
Terminal Type
Screw
Wire Size
#16 to #12 AWG
Current Rating
20 A
Material, Color, and Finish
Color
Black/White
Dimensions and Weight
Diameter
0.38 to 1.00 in (Cord)
Descriptions
Product Type
Locking Plug
Description
PLUG 20A 125/250V 3P4W H/L BW
Long Description
Locking Plug, 20 A, 125/250 V ac, 3 Poles, 4 Wires, Black/White, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 0.38 to 1.00 in (Cord) Diameter, #16 to #12 AWG Wire Size, 0.35 lb
Features
Industrial Specification Grade Locking Devices - Ultra Grip Plug & Connector 20A, 125/250V NEMA L14-20 3-Pole/4-Wire. Superior design and performance make Arrow Hart’s devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations.
Short Description
20 A, 125/250 VAC, Locking Plug, Black/White
Special Features
Safety Grip Straight Body;Wiring Type Back Wire
extra long description
EWD AHL1420P Plug 20A 125/250V 3P4W
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+60 °C
package quantity
1 CT;10 PK
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
AHL1420P
GTIN
00032664737930
UPC
032664737930
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Ultra grip
Availability
Status
Inactive
Packaging
Weight
0.35 lb
Weight per each
0.35
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
standard
cULus Listed,NOM,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 102

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Kerrville
4 View Store
Lafayette
5 View Store

M-Z

Location Stock Available
Sulphur
52 View Store

* All prices subject to change.

Begin Live Chat