AHL1620P - Plug 20A 480V 3PH 3P4W H/L BW

Eaton

  • $33.94 (Each)
  • $33.94 (Each)

  • $339.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHL1620P
Manufacturer
Eaton
Manufacturer's Part Number
AHL1620P
Description
Plug 20A 480V 3PH 3P4W H/L BW
Locking Device Plug, 20 A, 480 V, 3 Poles, 4 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.97 In (Width) Diameter, Screw Mount, 3.84 In Length, #14 to #8 Awg Wire Size, 0.37 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664738067 / 00032664738067
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.94 (Each)
Standard Packaging
$339.40 (Per 10)
Resources
Images
 
 
AHL1620P - Small Image
 
AHL1620P - Large Image
 
AHL1620P - Large Image
Attachments
 
 
AHL1620P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
STRGHT BLADE PLG&CONNEC
Current Rating
20 A
Voltage Rating
480 V
Number of Wires
4
Material
Nylon
Wire Size
#14 to #8 AWG
Terminal Type
Screw
Material, Color, and Finish
Color
Black/White
Dimensions and Weight
Length
3.84 in
Diameter
1.97 in (Width)
Descriptions
Product Type
Locking Device Plug
Description
PLUG 20A 480V 3PH 3P4W H/L BW
Long Description
Locking Device Plug, 20 A, 480 V, 3 Poles, 4 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.97 in (Width) Diameter, Screw Mount, 3.84 in Length, #14 to #8 AWG Wire Size, 0.37 lb
Features
Industrial Specification Grade Locking Devices - Ultra Grip Plug & Connector 20A, 480V NEMA L16-20 3-Pole/4-Wire. Superior design and performance make Arrow Hart’s devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations.
Short Description
20 A, 480 V, Locking Device Plug, Black/White
Special Features
Ultra Grip;3 Phase;Back Wire Terminal Clamps For Easy Secure Wiring
extra long description
EWD AHL1620P Plug 20A 480V 3PH 3P4W
Additional Information
dimensions
4.1900 IN X 2.2800 IN X 2.3100 IN
Minimum Operating Temperature
-40 °C
Mounting Type
Screw Mount
package quantity
1 CT;10 PK
Standards Met
UL Listed;cULus Listed;NAFTA Compliant;RoHS Compliant
Maximum Operating Temperature
+60 °C
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
AHL1620P
GTIN
00032664738067
UPC
032664738067
Taxonomies, Classifications, and Categories
Type
Ultra grip
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
0.37 lb
Weight per each
0.37
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant
Application
Industrial
nema rating
L16-20P;L16-20R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat